Shop All Surface Hinges
Prime-Line
Door Hinge Commercial UL Adjust Self-Close, 4 in. w/ Square Corners, Satin Nickel Finish 3 Pack
Mfr # U 1158353
Zoro # G411924305
product price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # U 1158353
- Zoro # G411924305
- Country of Origin China
- Category Surface Hinges
Description
Do you need to replace the door hinges from the house into the garage? Start with this pack of commercial spring hinges. Spring Hinges are also known as spring loaded hinges or door closing hinges.In new construction they are now required in many states to install on the door leading into your garage. The adjustable tension spring in the hinge automatically closes the door helping to minimize any harmful gas fumes from getting into your home or office. This pack can be used on a single door. The spring tension can be adjusted for a stronger or weaker closing power to ensure your door from your home to the garage area is closed securely. Order your pack today and replace the worn out hinges you have.
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Door Lever Lockset, PHL Angled Style (GP 115 PHL 626 234 ASA SCC)
- RUBBER-CAL "Coin-Grip" Vinyl Flooring Roll - 2mm x 4ft x 30ft Roll - Black (03-165)
- MONROE PMP Pull Handle, Aluminum, 4 In. H, Matte, Threaded Holes (PH-0103)
- X1 TOOLS R-017 Square O-Ring ID: 11/16, CS 1/16, OD 13/16 6 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R017x6)
- PRIME-LINE Screen Door Hinge, 1/8 in. Offset Center Leaf, Florida Brown Finish Single Pack (K 5153)
- PRIME-LINE Screen Door Replacement Hinges, 3 in. Long, Steel, Black 2 Pack (K 5039)
- PRIME-LINE Screen Door Replacement Hinges, 3 in. Long, Steel, Aluminum 2 Pack (K 5038)
- PRIME-LINE Bi-fold Door Hinge Nickel Plated 2 Pack (N 7273)
- HAGER COMPANIES 1303 Full Surface, Spring, Double Acting Hinge 6" Us26d (130300060000026D)
- KIPP Hinge Lift-Off, Right 82X48, Plastic Black, Comp:Stainless Steel, A1=25, A2=22, 5, A3=43, 5, A4=38, 5 (K0434.2452523)
- HAGER Hinges (1251 4-1/2X4-1/2 US26D)
- Prime-Line Door Hinges