Shop All Surface Hinges
Prime-Line
Door Hinge Commercial UL Adjust Self-Close, 4 in. w/ Square & 5/8 in. Corners, Satin Nickel 3PK
Mfr # U 1159353
Zoro # G011924323
product price: $41.39
/ea
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # U 1159353
- Zoro # G011924323
- Country of Origin China
- Category Surface Hinges
Description
Do you need to replace the door hinges from the house into the garage? Start with this pack of commercial spring hinges. Spring Hinges are also known as spring loaded hinges or door closing hinges.In new construction they are now required in many states to install on the door leading into your garage. The adjustable tension spring in the hinge automatically closes the door helping to minimize any harmful gas fumes from getting into your home or office. This pack can be used on a single door. The spring tension can be adjusted for a stronger or weaker closing power to ensure your door from your home to the garage area is closed securely. Order your pack today and replace the worn out hinges you have.
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES COMMERCIAL Solid Brass Dutch Door Bolt Satin Chrome Finish (054B26D)
- PREMIER LOCK Decorative Passage Door Lever Lock Set, Satin Nickel (LEVP06)
- SARGENT Exit Trim, Passage, L Lever, Keyless, US26D (28L LL 26D)
- STERLING SEAL & SUPPLY 265 Silicone O-ring 70A Shore Red, -50 Pack (ORSIL265X50)
- PRIME-LINE Screen Door Replacement Hinges, 3 in. Long, Steel, Black 2 Pack (K 5039)
- PRIME-LINE Bi-fold Door Hinge Nickel Plated 2 Pack (N 7273)
- PRIME-LINE Screen Door Replacement Hinges, 3 in. Long, Steel, Aluminum 2 Pack (K 5038)
- PRIME-LINE Screen Door Hinge, 1/8 in. Offset Center Leaf, Florida Brown Finish Single Pack (K 5153)
- HARDWARE RESOURCES 105Deg 7/16In. Overlay Heavy Duty Dura-Close Soft-Close Compact Hinge W/ Press-In 8 Mm Dowels (9390-716)
- MCKINNEY Electrified Hinges (TB2714 4-1/2X4-1/2 26D CC4)
- NATIONAL HARDWARE 261636 V505 2-1/2 Tp Hinge Zn N261-636 (7165590)
- Prime-Line Surface Hinges