Shop All Patio Door Handles
Prime-Line
Door Handle, 11/16" W x 4-3/16" L, Plastic
Mfr # A 215
Zoro # G6299087
product price: $9.55
/ea
Sold in multiples of 2 for $19.10
$19.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11/16 in
- Length 4 3/16 in
- Projection 1.687"
- Material Plastic
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # A 215
- Zoro # G6299087
- UPC # 49793002150
- Country of Origin China
- Category Patio Door Handles
Dimensions
Width | 11/16 in |
Length | 4 3/16 in |
Details
Item | Door Handle |
Projection | 1.687" |
Material | Plastic |
Finish | Black |
Color | Black |
Grip Thickness | 1/4" |
Grip Style | C-Grip |
Includes | screws |
Mounting | Surface |
Description
Has your sliding screen door handle broken, is it worn out, cracked, been damaged or just worn out? This sliding screen door handle and latch is used by Bay Mills doors as well as other patio door manufacturers of Hat Section doors. The handle mounting holes are 3-1/2 inch on center. It contains a black plastic inside pull with a latch slide button and an outside pull. The steel latch slides up and down to engage the keeper Prime-Line part A 203 (not included). Order yours today and make your sliding screen door secure again.
- •Typically used to replace broken or damaged handle on Bay Mills sliding screen doors that have mounting holes that are 3-1/2 inch on center
- •Non-handed design so this handle can be used for left or right sliding screen doors
- •Housing and sliding lock tab come in a durable black plastic that is corrosion resistant with a zinc plated steel latch
- •Sliding steel latch extends 1-1/2 inch into the screen door frame, and it slides up or down to engage the keeper
- •Please refer to the line art drawing and compare with your needs item before purchasing (Not Universal)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPM ENGINEERING Rubber Grommet, Style 1, NBR 50, PK5 (NBRMS35489-69X)
- EKENA MILLWORK WM618 - 5 1/4"H x 9/16"D x 144"L Baseboard Flexible Moulding (BBDFWM618X144)
- FASTCAP Adhesive Cover Caps Pre-Finished Wood Ash 9/16 in. 1 Sheet 52 Caps (FC.PF.14MM.AS)
- DEFENSEGUARD White Screen Door Hardware Kit (DE835126)
- PRIME-LINE BLK Slid DR Handle (C 1107)
- PRIME-LINE 14186 Universal Sliding Glass Door Aluminum Handle Lock Kit (662296)
- PRIME-LINE WHT Patio DR Handle Set (C 1225)
- PRIME-LINE Patio door Plastic Outside Handle, Black, 2 Hole Pattern Single Pack (C 1097)
- PRIME-LINE BLK Slid DR Handle (C 1107)
- PRIME-LINE Slid DR HandleLatch (A 108)
- JECO Jeco FCT109 Lighthouse Tabletop Water Fountain (FCT109)
- Prime-Line Patio Door Handles