Door Closer, 5/8 in. x 6 in., Steel Plates, Gold-Colored Finish Single Pack
Mfr # KC31US
Zoro # G100934585
Key Features
- Finish Gold
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # KC31US
- Zoro # G100934585
- UPC # 49793800312
- Country of Origin China
- Category Door Closers
Details
Finish | Gold |
Description
These concealed door closers are constructed of 5/8 inch diameter barrels to accommodate narrow doors, and the faceplates come in a gold color painted finish. They come equipped with a strong, adjustable pull force to provide complete closing of doors, and they are vandal-resistant, unobtrusive and completely hidden from view when doors are closed. These tube-type closers are U.L. Listed and fire rated to 1/2 hour. Each closer is spring-loaded and they are suitable for use with doors weighing up to 150 lbs. The mounting plates measure 7/8 inch wide. Refer to insert for safety precautions and important installation instructions.
- •UL listed; suitable for use on a 150 lb. door
- •Gold colored finish
- •U.L. listed 1/2 hour fire
- •Accommodates narrow doors
- •Sturdy fastening plates
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #40 ”S” Hook, Zinc Plated, 6 pcs per Bag (B5954024)
- OEM OEM: NEW: 2019 KIA SEDONA 6 BUTTON FLIP KEY TQ8-RKE-4F37 (YP PE 6BT) PN: 95430-A9350 (RFK-KIA-9350)
- ZORO SELECT Corner Brace, Steel, 5/8 Wx2 1/2 In L (1WDD5)
- NATIONAL GUARD Door Shoe, 48in.L, Standard Duty (36ETDKB-48)
- PRIME-LINE Safety Spring Door Closer, 4-3/4 in. Arm, UL Listed, Diecast Const (KC18US)
- PRIME-LINE 58 Pound , Diecast, White, Spring Door Closer Single Pack (KC50HD)
- PRIME-LINE Safety Spring Door Closer, 4-1/4 in., UL Listed, Diecast Construction (KC60HD)
- PRIME-LINE Closer Repair Kit (K5034)
- PRIME-LINE Safety Spring Door Closer, 4-3/4 in. Arm, UL Listed, Diecast, Satin Single Pack (KC61US)
- PRIME-LINE Safety Spring Door Closer, UL Listed, Chrome (KC67US)
- BRINKS COMMERCIAL Steel Hydraulic Adjustable Door Closer (BC4007)
- Prime-Line Door Closers & Accessories