Shop All Cabinet Locks
Prime-Line
Diecast, Sliding Screen Door Latch Lever with No-Stop Pin (Single Pack)
Mfr # A 130
Zoro # G6535063
product price: $3.29
/ea
Sold in multiples of 4 for $13.16
$13.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Unfinished
- Width 2 1/2 in
- Height 1 in
- Hardware Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # A 130
- Zoro # G6535063
- UPC # 49793001306
- Country of Origin Taiwan, Province of China
- Category Cabinet Locks
Dimensions
Width | 2 1/2 in |
Height | 1 in |
Length | 1/2 in |
Overall Height | 1 in |
Overall Width | 2 1/2 in |
Overall Length | 2 1/2 in |
Details
Item | Latch Lever |
Material | Steel |
Finish | Unfinished |
Hardware | Not Included |
Color | Silver |
Product Type | Latch Lever |
ANSI/BHMA Finish | Zinc-Plated |
Includes Hardware | Hardware Included |
For Use With Door Type | Screen Door |
Description
Latch Lever, Length 1/2 in, Width 2 1/2 in, Height 1 in, Material Steel, Silver, Unfinished Finish, Hardware Not Included, Roller Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARGENT Manual Hydraulic Sargent 351 Door Closer Heavy Duty Interior and Exterior, Bronze (351-UO TB EB)
- ALTRONIX 2 - 18 In Battery Leads, Red & Black (BL3)
- RICHELIEU HARDWARE 6 in (152 mm) Center-to-Center Matte Black Contemporary Cabinet Pull (BP10746900)
- ZORO SELECT Ext Spring, Utility, Steel, 1 1/2 OAL, PK12 (1MZY5)
- PRIME-LINE Drawer Lock Cam 5/16 Brs (U9942)
- PRIME-LINE DRAWER LOCK 9/16"" CHR (U9943)
- PRIME-LINE Lock Drawer Deadbolt 7/8 (U10666)
- PRIME-LINE Drawer and Cabinet Lock, 1-3/8 in., Diecast, Stainless Steel, 1 in (U 9950KA)
- PRIME-LINE DRAWER LOCK 1-1/8""CHR KA (CCEP 9945KA)
- PRIME-LINE Cabinet Lock, 5/8 in., Diecast with Steel Cams, Chrome, Keyed Different Single Pack (MP4454)
- BEST Latchbolt Cabinet Lock, Satin Chrome (5L7RL2626A453)
- Prime-Line Cabinet Locks