Shop All Door Strikes
Prime-Line
Diecast Screen Door Latch Strike (2 Pack)
Mfr # A 203
Zoro # G6580837
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Unfinished
- Length 5/16 in
- Width 1/2 in
- Color Silver
- Hardware Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # A 203
- Zoro # G6580837
- UPC # 49793902030
- Country of Origin United States
- Category Door Strikes
Dimensions
Length | 5/16 in |
Width | 1/2 in |
Height | 1 5/16 in |
Overall Length | 5/16 in |
Overall Width | 1/2 in |
Overall Height | 1 5/16 in |
Details
Item | Keeper |
Finish | Unfinished |
Color | Silver |
Hardware | Included |
Material | Steel |
For Use With Door Type | Screen Door |
Includes Hardware | Hardware Included |
Product Type | Keeper |
ANSI/BHMA Finish | Zinc-Plated |
Description
Keeper, Length 5/16 in, Width 1/2 in, Height 1 5/16 in, Material Steel, Silver, Unfinished Finish, Hardware Included, Roller Width Not Applicable, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 3 1/2"W x 8"D x 12"H Vintage Farmhouse Bracket, Barnwood Decor Collection, Natural Barnwood (BKTB03X08X12TRUF)
- GLIDERITE HARDWARE 2-1/2 in. Weathered Nickel Rustic Hammered Cabinet Knob, 5PK (5431-WN-5)
- CROWN 7-1/4" Manhattan Cabinet Pull with 6-3/10" Center to Center Oil Matte Black Finish (CHP92928BK)
- BRADY Grip-Cinching Cable Lockout, 6 ft. L (45192)
- PRIME-LINE U9483 Door Strike Stainless Asa (3364411)
- PRIME-LINE Steel, Sliding Screen Door Latch Strike, Adjustable (2 Pack) (A 148)
- PRIME-LINE Schlage, Brass Plated Steel T-strike Single Pack (E 2467)
- PRIME-LINE Strike Plate Assortd 3Pk (K 5148)
- PRIME-LINE Catch Drive-In Ball W/ Strike (N 7331)
- PRIME-LINE Prime Line Products Latch Strike Plate Classbrnz E 2516 (8756181)
- CURTILAGE 1 in. Thimble Strike, Brass Plated (CU3238656)
- Prime-Line Door Strikes