Diecast Nickel, 5-Pin Mailbox Lock with Dust Cover, Auth Electric
Mfr # S 4302
Zoro # G700954860
Key Features
- Finish Nickel Plated
- Size 7/16 in
Product Information
- Brand Prime-Line
- MFR # S 4302
- Zoro # G700954860
- UPC # 49793043023
- Country of Origin China
- Category Mailbox Doors & Locks
Dimensions
Size | 7/16 in |
Details
Finish | Nickel Plated |
Description
The Prime-Line S 4302 Diecast 5 Pin Hudson Keyway Mailbox Lock and Key Set makes it easy to secure your mail. It is designed for use with mailboxes manufactured by Auth-Electric. The mailbox key set comes complete with a 5 pin mailbox lock, 1 cam, and 2 keys. These multi-cam assortments eliminate the need for individual locks. The mailbox key lock set is constructed of diecast, brass, steel, and stamped steel materials. It features a spring steel locking clip. The steel components come finished in a corrosion-resistant zinc-plated finish. The cylinder face comes in a zinc-plated finish. The lock is easy to install with only a few simple tools. Please refer to the line art drawing for dimensions and compare with your needs before purchasing.
- •REPLACEMENT LOCK – This multipurpose Prime-Line replacement mailbox lock is an easy fix and can easily replace lost or broken mailbox locks. Features 1 cam and a Hudson 1003M key
- •WORKS FOR SEVERAL BRANDS – This replacement mailbox lock works with several brands of mailboxes that are residential, cluster mailboxes or community mailboxes
- •INCLUDES – Replacement lock kit includes a total of 5 zinc-plated steel cams, brass pins, a spring steel locking clip and 2 keys.
- •LOCKING SECURITY FEATURE – This lock has a security feature that prevents the key from being removed when in the unlocked position, which prevents forgetting the key, and ensuring the mailbox is locked every time it’s used.
- •NOTE – This mailbox lock unlocks by turning the included keys in a in the counter-clockwise direction and features a dust cover and a retaining clip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET BULL/DRYERASEBOARD17X23"" (35-380402Q)
- START INTERNATIONAL Feed Motor, Standard, Red/Brown Line (ZCM1000P435)
- NEENAH PAPER Exact Index Card Stock, 110lb, 8-1/2 x 11, Canary, 250 Sheets (49541)
- SAUNDERS Storage Clipboard, Letter File Size, Blue (559)
- PRIME-LINE Mailbox Lock, 1-9/16 in. Cam Reach, Diecast Construction, Nickel Plate Single Pack (MP4299)
- PRIME-LINE Mailbox Lock 5Cam Na-14 (S 4526)
- PRIME-LINE Steel, Brass Plated Deadbolt Lock Single Pack (S 4086)
- PRIME-LINE Mail Box Pin Tumbler Lock Cylinder and NYC M/F Cam (MP5102)
- PRIME-LINE Counter Clockwise 5 Cams 5-Pin Mail Box Lock, Brass Face (S 4634)
- PRIME-LINE 5-Pin Tumbler Diecast Nickel-Plated Mailbox Lock, American Device (S 4129)
- ZORO SELECT Mailbox Lock, For 4C Pedestal Mailboxes (97-3)
- Prime-Line Mailbox Doors & Locks