Shop All Sliding Window Locks
Prime-Line
Diecast, Gray Sliding Window Sash Lock
Mfr # F 2659
Zoro # G500934802
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # F 2659
- Zoro # G500934802
- UPC # 49793026590
- Country of Origin China
- Category Sliding Window Locks
Details
Finish | Gray |
Description
This Sliding Window Sash Lock by Prime-Line Products is constructed of diecast materials and comes in a corrosion-resistant, gray-painted finish. The mounting holes are spaced evenly apart and measure 2-1/4 in. from center to center, with a 3/8 in. latch projection. This style of sash lock does not use a separate keeper, because the latch engages directly into the fixed rail of the stationary sash to lock the window. Used on vertical and horizontal sliding windows.Constructed of diecast materials to provide long-lasting, dependable locking security hardware Lock and keeper comes in a beautiful, corrosion resistant, white painted finish Designed for use with vertical sliding windows, single and double hungs Features a keeperless locking mechanism that allows the latch to engage into the upper sash Easy to install with only a few simple tools For further dimensional and specification information, please see the line drawing A Phillips head screwdriver is required for installation For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 331, Viton, 0.21 In., PK10 (U38871.018.0225)
- ILCO Ilco: Key Blanks, 1043J-IL11 ILLINOIS (ILCO-1043J-IL11)
- BLUM +45 Degree Soft-closing Inserta Overlay Angle Hinge (79B9698)
- BEST 9K 7 Pin Throw Member Install Kit (B92505)
- PRIME-LINE Sliding Window Latch and Pull, Auto Latch, White Plastic, Keller Single Pack (F 2504)
- PRIME-LINE Diecast Black, Sliding Window Sash Lock (F 2591)
- PRIME-LINE Zinc Cast Metal Left and Right Sliding Cam Window Lock 1 Pair (F 2613)
- PRIME-LINE PATIO DOOR LOCK 3/4"" (14206)
- PRIME-LINE Black Adjustable Window Latch and Pull with Night Lock, Superior Single Pack (F 2649)
- PRIME-LINE Sliding Dr&Wndw Lock (U 9848)
- PRIME-LINE Steel Latch Guard Plate Cover for Out-Swinging Doors, Gray 1 Set (U 9503)
- Prime-Line Sliding Window Locks