Shop All Swing Door Guards
Prime-Line
Diecast, Classic Bronze, Swing Bar Door Guard
Mfr # U 10309
Zoro # G400935374
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3-7/8 in.
- Finish Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # U 10309
- Zoro # G400935374
- UPC # 49793103093
- Country of Origin Taiwan, Province of China
- Category Swing Door Guards
Dimensions
Length | 3-7/8 in. |
Details
Finish | Bronze |
Description
This swing bar door lock is constructed from heavy-duty diecast zinc and comes plated in a classic bronze finish. The 3-7/8 in. long hinged bar folds over the closed door to engage the catch adding extra security to your swing-in door while allowing up to 2 in. of safe viewing space or secure ventilation. This door lock includes all necessary fasteners including plastic shim spacers (for leveling, if required under mounting plates) for a quick and easy installation.Constructed of durable diecast material and includes steel fasteners Comes in a beautiful, corrosion resistant, brass plated finish Designed for use with hinged entry doors, but can be used on other hinged doors where increased security is desired Features strong, swinging bar that engages the ball tipped keeper Easy to install with only a few simple tools Mounting hardware included A Phillips head screwdriver is required for installation For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCORP ILCO Lockset Key Blank (IN3-X1054K)
- AMERICAN GARAGE DOOR SUPPLY Weatherseal Brush, L 10 ft, 3 In Brush (BPS33-10)
- ANDOVA TILES SAMPLE Easton 5 x 3 Glass Novelty Mosaic Wall Floor Tile (SAM-ANDEAS337)
- PRIME-LINE Black Plastic Mortise Style Screen Door Latch and Pull (Single Pack) (A 142)
- PRIME-LINE Swing Bar Lock, 3-7/8 in. Bar Length, Diecast Zinc, Satin Nickel (U 10308)
- PRIME-LINE Steel Latch Guard Plate Cover for In-Swinging Doors, Gray 1 Set (U 9511)
- PRIME-LINE High Security Door Lock, Matte Black Finish (U 11449)
- PRIME-LINE Diecast, Bright Brass Plated, Swing Bar Door Guard (U 9897)
- PRIME-LINE Brushed Chrome Swing Bar Door Lock with Edge Guard Single Pack (S 4353)
- PRIME-LINE Diecast, Brushed Chrome Plated, Swing Bar Door Guard (U 9901)
- ROCKWOOD Swing Bar Door Guard, 5-3/8 In. L (604.4)
- Prime-Line Door Guards and Bolts