Shop All Single & Double Hung Window Locks
Prime-Line
Diecast Chrome Finish, Window Sash Lock
Mfr # F 2531
Zoro # G900934181
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # F 2531
- Zoro # G900934181
- UPC # 49793025319
- Country of Origin China
- Category Single & Double Hung Window Locks
Details
Finish | Chrome |
Description
This Slim Line Window Sash Lock by Prime-Line Products is constructed of diecast metal and comes in a corrosion-resistant, chrome plated finish. This sash lock is designed to fit vertical sliding, single hung and double hung windows constructed of aluminum, vinyl and wood. The cam-action lock helps hold the window securely closed, and with its universal design it is compatible with windows built from a variety of manufacturers. The mounting holes are spaced apart at 2-1/4 in. on center, and they are set back from the edge with a 3/8 in. hole offset.Constructed of "green" composite materials to provide an eco-friendly design Lock and keeper comes in a beautiful, corrosion resistant, white color Designed for use with vertical sliding windows, single and double hungs Features a standard, cam locking feature Easy to install with only a few simple tools For further dimensional and specification information, please see the line drawing A Phillips head screwdriver is required for installation For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cabinet Catch, Silver, Catch 1" L (900-9130)
- KNAPE & VOGT Slide Drawer Side Mt 22In Zinc (1300P ZC 22)
- NATIONAL HARDWARE 3/4 in. D X 4-3/4 in. L Stainless Steel Spring Snap 1100 lb (N262-428)
- STERLING SEAL & SUPPLY 025 Viton / FKM O-ring 70A Shore Black, -250 Pack (ORVT025X250)
- PRIME-LINE Cam Action Sash Lock, Vinyl Composite, White (F 2666)
- PRIME-LINE Prime Line 17755 Slim Line Style Window Sash Lock (627513)
- PRIME-LINE Black Plastic, Sliding Window Latch and Pull Single Pack (F 2580)
- PRIME-LINE Diecast White Finish, Window Sash Lock (F 2533)
- PRIME-LINE 171949-W Window Sash Lock- White (623702)
- PRIME-LINE Diecast, White, Window Sash Lock, Right Hand (F 2626)
- PRIMELINE TOOLS Window Lock, Push Bolt, Steel (S 4027)
- Prime-Line Single & Double Hung Window Locks