Shop All Swing Door Guards
Prime-Line
Diecast, Brushed Chrome Plated, Swing Bar Door Guard
Mfr # U 9901
Zoro # G900935270
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3-7/8 in.
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # U 9901
- Zoro # G900935270
- UPC # 49793099013
- Country of Origin Taiwan, Province of China
- Category Swing Door Guards
Dimensions
Length | 3-7/8 in. |
Details
Finish | Chrome |
Description
This swing bar door lock is constructed from heavy-duty diecast zinc and comes plated in a satin chrome plated finish. The 3-7/8 in. long hinged bar folds over the closed door to engage the catch adding extra security to your swing-in door while allowing up to 2 in. of safe viewing space or secure ventilation. This door lock includes all necessary fasteners including plastic shim spacers (for leveling, if required under mounting plates) for a quick and easy installation.Constructed of durable diecast material and includes steel fasteners Comes in a beautiful, corrosion resistant, white painted finish Designed for use with hinged entry doors, but can be used on other hinged doors where increased security is desired Features strong, swinging bar that engages the ball tipped keeper LOCK BOLT KEY, this entry door lock set can be used as a privacy lock on bedrooms, bathrooms and other interior doors - the lock bolt is key activated from both the inside and outside. For further dimensional and specification information, please see the line drawing A Phillips head screwdriver is required for installation For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE OFFICE PRODUCTS Key Tags, Dark Blue, 6 PK (195707)
- FALCON Lever Lockset, Mechanical, Storeroom, Grd.2 (W581CP6D D 626)
- SCHLAGE Grade 1 Single Cylinder Deadbolt, 2-3/4-in Backset, Conventional 6-Pin Cylinder, Keyed 5, Matte Blk (B660P 622)
- LAB Stainless steel, laser engraved Dimensions3.5″H x 3″W x 1.48″D (LAB-DPT1)
- PRIME-LINE Swing Bar Lock, 3-7/8 in. Bar Length, Diecast Zinc, Satin Nickel (U 10308)
- PRIME-LINE Brushed Chrome Swing Bar Door Lock with Edge Guard Single Pack (S 4353)
- PRIME-LINE Steel Latch Guard Plate Cover for In-Swinging Doors, Gray 1 Set (U 9511)
- PRIME-LINE Diecast, Bright Brass Plated, Swing Bar Door Guard (U 9897)
- PRIME-LINE High Security Door Lock, Matte Black Finish (U 11449)
- PRIME-LINE Diecast, Classic Bronze, Swing Bar Door Guard (U 10309)
- HOMAX 5" Wall Guard Door Knob Bumper Plate (5105)
- Prime-Line Door Locks and Deadbolts