Shop All Window Handles & Pulls
Prime-Line
Diecast Bronze, Trimline, Right Hand, Locking Handle and Keeper, Truth Single Pack
Mfr # TH 23058
Zoro # G200933297
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # TH 23058
- Zoro # G200933297
- UPC # 49793230584
- Country of Origin United States
- Category Window Handles & Pulls
Details
Finish | Bronze |
Description
This is a right-hand cam style casement locking handle that rotates 90 degrees to lock or unlock the sash. It is diecast construction with a baked enamel bronze finish. The latch rotates over the keeper to tightly lock the sash against the weather-stripping. The keeper comes with 2 nylon inserts of different heights (0.218 inch and 0.344 inch high) to make sure the lock has a tight fit.
- •Used by a variety of manufacturers of wood or vinyl windows
- •Full 90 degree rotation to lock or unlock
- •Right hand as viewed from the outside looking in
- •Diecast construction in a bronze finish
- •Keeper included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 7/16 Sq In., 25 Ft (5000W)
- MSI Silver Travertine SAMPLE Honed Travertine Floor Pool Coping (ZOR-LSC-0091-SAM)
- NEWHOUSE HARDWARE All Purpose Wired Traditional Doorbell Chime (APB1)
- PRIMELINE TOOLS Bi-Fold Door Bottom Pivot and Bracket (Single Pack) (N 6992)
- PRIME-LINE Tab Splnechalpullwht25Ea (PL14618)
- PRIME-LINE Deluxe Sash Lift, 3-3/16 in., Wrought Steel, Painted White 2 Pack (F 2707)
- PRIME-LINE Wood Window Sash Lift, Decorator Stamped Style, Antique Brass 2 Pack (F 2560)
- PRIME-LINE Diecast White, Trimline, Right Hand, Locking Handle and Keeper, Truth Single Pack (TH 23060)
- PRIME-LINE T-Strike Brass (E 2284)
- PRIME-LINE Sash Lift, 1 In. Hole Centers, Steel, Brass Finish 6 Pack (F 2540)
- STRYBUC Replacement Anderson Handle (750-0532408R)
- Prime-Line Window Handles & Pulls