Shop All Single & Double Hung Window Locks
Prime-Line
Diecast Black Finish, Deep Reach Window Sash Lock, Krestmark
Mfr # F 2595
Zoro # G400934322
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # F 2595
- Zoro # G400934322
- UPC # 49793025951
- Country of Origin United States
- Category Single & Double Hung Window Locks
Details
Finish | Black |
Description
This Sliding Window Sash Lock by Prime-Line Products is constructed of diecast materials and comes in a corrosion-resistant, black-painted finish. The mounting holes are spaced evenly apart and measure 2-1/4 in. from center to center, with a 5/32 in. reach. This style of sash lock does not use a separate keeper, because the latch engages directly into the fixed rail of the stationary sash to lock the window. It is designed for use on vertical sliding windows manufactured by Krestmark.Constructed of diecast materials to provide long-lasting, dependable locking security hardware Lock and keeper comes in a beautiful, corrosion resistant, black painted finish Designed for use with vertical sliding windows, single and double hungs Features a keeperless locking mechanism that allows the latch to engage into the upper sash Easy to install with only a few simple tools For further dimensional and specification information, please see the line drawing A Phillips head screwdriver is required for installation For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Heavy Duty 3 mm Cam Adj Zinc Die Cast Plate with Euro Screws for 500 Series Euro Hinges (400.0P74.75)
- ROCKWOOD Door Stop, Floor-Mount, Polished Chrome (446.26)
- HARDWARE RESOURCES 2" Wx10-11/16"Dx14"H Rubberwood Art Deco Corbel (COR5-4RW)
- CODEL DOORS 24" x 80" Primed 3-Panel Equal Panel Shaker Bifold Door and Hardware (2068pri8433BF)
- PRIME-LINE Sash Lock, 2 in. Hole Centers, Fits Single and Double Hung Windows, Diecast, White, Single Pack (F 2584)
- PRIME-LINE Sash Lock, Diecast Construction, White Powder Coat, Used on Single (F 2744)
- PRIME-LINE Prime Line 17755 Slim Line Style Window Sash Lock (627513)
- PRIME-LINE Sash Lock, 2 in. Hole Centers, Fits Single and Double Hung Windows, Diecast, Bronze, Single Pack (F 2552)
- PRIME-LINE Lock Sash Cam Wht 171696 (171696)
- PRIME-LINE Child Safe Sash Lock and Keeper, 1-3/4 in. Hole Centers, Diecast Construction Single Pack (F 2881)
- DELTANA Window Sash Lock, 15/16" X 2-5/8" Black (WL07U19)
- Prime-Line Single & Double Hung Window Locks