Shop All Single & Double Hung Window Locks
Prime-Line
Deep Reach Window Sash Lock, 2-1/4 in. Hole Centers, diecast, White
Mfr # F 2689
Zoro # G400934865
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # F 2689
- Zoro # G400934865
- UPC # 49793026897
- Country of Origin China
- Category Single & Double Hung Window Locks
Details
Finish | White |
Description
This Window Sash Lock by Prime-Line Products is constructed of diecast and comes in a white, corrosion-resistant painted finish. These locks feature a deep offset latch and the latch tongue engages into the fixed rails of the upper sash. They have 2-1/4 in. hole centers, 3/8 in. hole backset, and a reach of 1/8 inch. These sash locks are commonly used on single-hung aluminum vertical sliding windows, manufactured by Krestmark, WinCo Windows and a variety of other manufacturers.Constructed of diecast materials to provide long-lasting, dependable locking security hardware Lock and keeper comes in a beautiful, corrosion resistant, white painted finish Designed for use with vertical sliding windows, single and double hungs Features a keeperless locking mechanism that allows the latch to engage into the upper sash Easy to install with only a few simple tools For further dimensional and specification information, please see the line drawing For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 32" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 4-9/16" RH Prehung Door with Satin Nickel Hinges (2868pri8402RH154916)
- KEYLESS FACTORY KeylessFactory: Toyota Sienna Smart Key CASE - 6 Button Smart Key Shell only (SKS-TOY-SIE-6)
- YALE Rim Exit Device, Exit Only, Non-Handed (6100-36 x 630)
- L E JOHNSON 72" By Dr Hdwe Set (1166G722)
- PRIME-LINE Cam Action Sash Lock, Vinyl Composite, White (F 2666)
- PRIME-LINE Child Safe Sash Lock and Keeper, 1-3/4 in. Hole Centers, Diecast Construction Single Pack (F 2881)
- PRIME-LINE 1-3/4 in. Antique Brass-Plated Stamped Steel Double Hung Sliding (F 2566)
- PRIME-LINE Diecast, White, Window Sash Lock, Right Hand (F 2626)
- PRIME-LINE Sash Lock, Diecast Construction, White, Used on Vertical and Horiz. (F 2590)
- PRIME-LINE Sash Lock, Diecast Construction, White, Used on Vertical and Horizon. (F 2588)
- NATIONAL HARDWARE Bright Nickel Die-Cast Zinc Sash Lock (N148-767)
- Prime-Line Single & Double Hung Window Locks