Deadbolt, Solid Bronze Alloy, Brushed Chrome, Flat Strike
Mfr # SE 15323
Zoro # G000934838
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # SE 15323
- Zoro # G000934838
- UPC # 18418153232
- Country of Origin China
- Category Deadbolt Locks
Description
This Prime-Line SEGAL Deadbolt is fabricated with your utmost safety and security in mind. The solid high strength bronze alloy construction ensures that the deadbolt will stand up when you need it most. The unit features a jimmy-proof design that helps prevent forced entry when attempts are made to spread apart the door frames. The SEGAL Deadbolt can be mounted to a 1-3/8 inch to 2-3/8 inch thick wooden or metal door and includes:
- FLAT strike
- Rim cylinder
- 2 keys
- Cylinder trim ring
- Fasteners
- Mounting plate
- Tamper resistant shutter guard
The SEGAL Deadbolt is available in a variety of different models, offering alternative locking and keyed features including: SE 15728, SE 15306, SE 15318 and SE 15332.
- •RELIABLE SECURITY – This Prime-Line SEGAL Deadbolt features a jimmy-proof design, which helps prevent forced entry when attempts are made to spread apart the door frames.
- •DEPENDABLE CONSTRUCTION – This single cylinder SEGAL Deadbolt is constructed from solid high strength bronze alloy, ensuring the strength and reliability of the product.
- •TAMPER RESISTANT DESIGN - The Prime-Line SEGAL Deadbolt is built and constructed to last, incorporating a tamper-resistant shutter guard and unsurpassed durability.
- •GUARANTEED TO LAST – All Prime-Line products carry with them a 1-year manufacturer guarantee, protecting customers from any identifiable manufacture deficiencies and defects.
- •STYLISH DESIGN – The SEGAL Deadbolt is finished with brushed chrome, giving the lock a sleek and stylish look that accentuates any style and material of door.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 5 Ft (1389)
- ABUS Padlocks, Keyed Alike, Partially Hidden Shackle, Disc Stainless Steel Body, Stainless Steel Shackle (24IB/70 KAx2)
- LCN 2030 Series Concealed Closers Arm Interior and Exterior Matte Silver (2030-3077T LH AL)
- MIDWEST FASTENER 90° x 15/16 x 1 Clear Plastic Angle Braces 4PK (39446)
- PRIME-LINE Bronze Deadlock, 666A, Single Cylinder, Angle Strike, Brass Single Pack (SE 15316)
- PRIME-LINE Jimmy-Resistant Deadlock, Diecast, Brass Color, Angle Strike, Single (U 9970)
- PRIME-LINE Brass Plated Keyed Deadbolt Lock Single Pack (U 9885)
- PRIME-LINE Jimmy-Resistant Deadlock, Diecast, Brass Color, Angle Strike, Double Cylinder Single Pack (U 9972)
- PRIME-LINE Single Cylinder Solid Bronze Jimmy-Resistant Door Lock Single Pack (U 10530)
- PRIME-LINE Single Cylinder Deadbolt in Bronze Construction, 4-1/2 in., Brushed Chrome Single Pack (SE 15328)
- BALDWIN RESERVE Baldwin Reserve SCCRD260S Single Cylinde (SC.CRD.260.S)
- Prime-Line Deadbolt Locks and Deadlatches