Shop All Countersunk Washers
Prime-Line
Countersunk Washer, Fits Bolt Size #6 Steel, Nickel Plated Finish, 50 PK
Mfr # 9083616
Zoro # G900933450
Sold in multiples of 4 for $9.56
$9.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Nickel Plated
- Outside Diameter 7/16 in
- Thickness 1/64 in
- Maximum Inside Diameter 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # 9083616
- Zoro # G900933450
- UPC # 49793135131
- Country of Origin China
- Category Countersunk Washers
Dimensions
For Screw Size | #6 |
Outside Diameter | 7/16 in |
Maximum Inside Diameter | 1/8 in |
Details
Item | Countersunk Washer |
Material | Steel |
Finish | Nickel Plated |
Thickness | 1/64 in |
System of Measurement | Inch |
Thickness Tolerance | 1/64 in |
Description
Finishing washers or countersunk washers are meant to be used with countersunk screws and prevents them from being pulled into the surface of the material you are working with. They also increase the bearing surface so that the load is distributed over a larger area. Use of these washers results in a more finished and cleaner looking appearance. Ensure that the screw head fits inside the recessed portion of the washer.Size: #6 Commonly called a countersunk washer For use with countersunk screws Protects the materials surface Improves appearance compared to not using a washer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Screw Cap, #10 Dia, Gray, Plastic 20 PK (32838)
- MIDWEST FASTENER Lag Screw, 1/4 in, 2 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (01289)
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 5 PK (HC1016050-005P2)
- MORTON Thumb Screw, M6 Thread Size, 303 Stainless Steel, 5mm Head Ht (362406010SS)
- PRIME-LINE Countersunk Washer, Fits Bolt Size #14 18-8 Stainless Steel, Plain Finish, 25 PK (9083901)
- PRIME-LINE Countersunk Washer, Fits Bolt Size #10 18-8 Stainless Steel, Plain Finish, 100 PK (9083787)
- PRIME-LINE Countersunk Washer, Fits Bolt Size #6 Steel, Brass Plated Finish, 100 PK (9083561)
- PRIME-LINE Countersunk Washer, Fits Bolt Size #6 18-8 Stainless Steel, Plain Finish, 100 PK (9083597)
- PRIME-LINE Countersunk Washer, Fits Bolt Size #12 18-8 Stainless Steel, Plain Finish, 25 PK (9083863)
- PRIME-LINE Countersunk Washer, Fits Bolt Size #8 18-8 Stainless Steel, Plain Finish, 100 PK (9083692)
- SIMPSON STRONG-TIE THD 3/8 X 4 COUNTERSUNK 316SS-PAK 25 (THD37400CS6SS)
- Prime-Line Countersunk Washers