Shop All Cotter Pins
Prime-Line
Cotter Pins, Extended Prong, 1/8 in. X 1-1/4 in., Grade 18-8 Stainless 10 Pack
Mfr # 9085602
Zoro # G000921951
product price: $5.95
/pk 10, $0.60/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement IMPERIAL (INCHES)
- Cotter Pin Style Extended Prong
- Basic Material Stainless Steel
- Material Grade 18-8
- Pin Dia. 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9085602
- Zoro # G000921951
- UPC # 49793206626
- Country of Origin Taiwan, Province of China
- Category Cotter Pins
Dimensions
Pin Dia. | 1/8 in |
Fastener Length | 1 1/4 in |
Length | 1-1/4" |
Size | 1/8" X 1-1/4" |
Details
Pin Item | Cotter Pin |
System of Measurement | IMPERIAL (INCHES) |
Cotter Pin Style | Extended Prong |
Basic Material | Stainless Steel |
Material Grade | 18-8 |
Material | STAINLESS STEEL |
Meets/Exceeds | ASME B18.8.1 |
Finish | STAINLESS |
Number of Pieces | 10 |
Description
Cotter pins insert into holes of certain types of fastener systems to secure them into place. The bulbous end prevents the pin from bing pulled through the hole so it is important to select a pin that has a diameter measurement larger than the hole diameter in the fastener you are working with. Once inserted through the hole, the two prongs at the opposite end can be separated and bent outward to lock the pin. Cotter pins are most frequently used to secure clevis pins or castle nuts.Constructed of solid steel, milled and threaded to work with cotter pin fasteners These nuts come finished in a corrosion resistant, zinc plated finish Designed for use with cotter pin fasteners to provide a secure hold that will not be rattled loose by constant vibration Features standard hex nut shape with internal threads and slotted openings for cotter pin insertion Easy to install with only a few simple tools For further dimensional and specification information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/2 in, Zinc Plated Steel Truss Head Square Drive, 20 PK (30818)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 5/8 in L, Stainless Steel Body, 100 PK (U34142.025.0086)
- MAUDLIN PRODUCTS Slotted Shim A-2 x 2" x 0.002", Pk20 (MSA002-20)
- ZORO SELECT Standard Crown Cap Nut, 7/8"-14, 316 Stainless Steel, Plain, 1-23/64 in H (CPB279)
- PRIME-LINE Cotter Pins, Extended Prong, 1/8 in. X 2 in, Grade 18-8 Stainless 10 Pack (9085640)
- PRIME-LINE Cotter Pins, Extended Prong, 1/8 in. X 1-1/2 in., Grade 18-8 Stainless 10 Pack (9085621)
- PRIME-LINE Cotter Pins, Extended Prong, 3/32 in. X 3/4 in, Zinc Plated Steel 25 Pack (9085478)
- PRIME-LINE Cotter Pins, Extended Prong, 1/8 in. X 1-1/2 in, Zinc Plated Steel 25 Pack (9085611)
- ZORO SELECT Cotter Pin, Hairpin, 1/8"Dx2-9/32" L, PK50 (WWG-BPXZ-2311)
- ZORO SELECT 5/32X1 1/2 PIN COTTER ZINC (15624PC)
- DOUBLE HH 31980 0.31 x 2.25 in. Zinc Plated Square PTO Wirelock Pin- Yellow, 2PK (179905)
- Prime-Line Cotter Pins