Shop All Shelf Brackets
Prime-Line
Corner Bracket, 5 in., Steel Construction, Zinc-Plated, L-Angle 2 Pack
Mfr # MP11345-2
Zoro # G000921784
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size (In.) 5 x 5 in.
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # MP11345-2
- Zoro # G000921784
- UPC # 49793113450
- Country of Origin China
- Category Shelf Brackets
Dimensions
Size (In.) | 5 x 5 in. |
Details
Finish | Zinc Plated |
Description
These corner brackets are constructed of steel and come in a zinc-plated finish. The brackets come in a 90 degree L-angle shape, and each 5 inch leg has three (3) offset mounting holes. Corner brackets like these are often used in chests, on windows, furniture, or to reinforce other items with right angle corner joints. Each package contains 2 brackets and necessary mounting hardware for most installations.
- •Used for bracing and securing, with multiple applications
- •Countersunk screw holes allows flat head screws to sit flush with the brace
- •The zinc plated steel resists rust and corrosion
- •Used for both indoor or outdoor applications
- •Helps to strengthen and secure right angle items
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Locking Rod, For Bin Storage System (QLR500)
- PLANO Compartment Box with 4 to 23 compartments, Plastic, 1-7/8" H x 9 in W (374010)
- ZORO SELECT Wire Shelving, 24"D x 72"W x 74"H, 4 Shelves, Chrome (2HGL4)
- PARTNERS BRAND Industrial Pallet, 48" L, 32" W, 5 1/2" H (CPP210)
- PRIME-LINE Corner Bracket, 3 in., Steel Construction, Zinc-Plated, L-Angle 4 Pack (MP11348-4)
- PRIME-LINE Prime Line 241965 5 mm. Nickel Plated Shelf Support Peg; Pack - 8 (627976)
- PRIME-LINE PEG MINI SPPRT 0.2""D 8PK (242153)
- PRIME-LINE Staircase Handrail Support Bracket, Diecast Zinc Construction, Satin Finish Single Pack (MP11231-1)
- PRIME-LINE Corner Bracket, 1 in., Steel Construction, Zinc-Plated, L-Angle 4 Pack (MP71442-4)
- PRIME-LINE Shelf Bracket, 3/16in. x 12in. x 8in., Steel, White Enamel Finish 2 Pack (MP11292-2)
- SUGATSUNE Speed Control Lid Support, Downward, Color: White (4CRN8)
- Prime-Line Shelf Brackets