Shop All Shelf Brackets
Prime-Line
Corner Bracket, 3/4 in., Steel Construction, Brass-Plated, L-Angle 4 Pack
Mfr # MP11375-4
Zoro # G500921833
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size (In.) 3/4 x 3/4 in.
- Finish Brass Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # MP11375-4
- Zoro # G500921833
- UPC # 49793513755
- Country of Origin China
- Category Shelf Brackets
Dimensions
Size (In.) | 3/4 x 3/4 in. |
Details
Finish | Brass Plated |
Description
These corner brackets are constructed of steel and come in a corrosion-resistant brass-plated finish. The brackets come in an L-angle shape, and each leaf has two (2) offset mounting holes. Corner brackets like these are often used in chests, on windows, furniture, framework, etc., to reinforce right angle corner joints, and for bracing and securing multiple applications. The mounting holes are countersunk to allow flat head screws to sit flush with the brace.
- •Constructed of heavy duty steel and bent to 90-degree angle
- •Comes in a corrosion resistant, brass plated finish
- •Designed for use in chests, on windows, furniture, framework, and many other applications, both indoors and out
- •Features four mounting holes, two per leaf, all tapered to allow for flush fitting fasteners
- •Easy to install with only a few simple tools
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2" Nail-In Flattened White Nickel Shelf Supports 20PK (66226)
- HALLOWELL Metal Shelving Unit, 12"D x 36"W x 87"H, 5 Shelves, Steel (F7510-12HG)
- ZORO SELECT Wire Spool Storage Cart 1,200 lb. Capacity, 32-5/8"L x 18"W x 46-1/8"H (MWSR8-LP-95)
- JOHN STERLING CLOSET ROD 48-72""PLTNM (RP0022-48/72)
- PRIME-LINE Corner Bracket, 3 in., Steel Construction, Zinc-Plated, L-Angle 4 Pack (MP11348-4)
- PRIME-LINE Prime Line 241965 5 mm. Nickel Plated Shelf Support Peg; Pack - 8 (627976)
- PRIME-LINE Corner Bracket, 4 in., Steel Construction, Zinc-Plated, L-Angle 2 Pack (MP11346-2)
- PRIME-LINE Peg Shlf Spprt 3Mm Cd8 (242159)
- PRIME-LINE PEG MINI SPPRT 0.2""D 8PK (242153)
- PRIME-LINE Staircase Handrail Support Bracket, Diecast Zinc Construction, Satin Finish Single Pack (MP11231-1)
- EKENA MILLWORK Traditional Steel Bracket, Powder Coated Black 2"W x 14"D x 14"H (BKTM02X14X14TRPBL)
- Prime-Line Shelf Brackets