Shop All Corner Brackets
Prime-Line
Corner Bracket, 2 in., Steel Construction, Zinc-Plated, L-Angle
Mfr # MP9221-4
Zoro # G400934995
product price: $5.15
/pk 4, $1.29/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Length 2 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # MP9221-4
- Zoro # G400934995
- UPC # 49793492210
- Country of Origin China
- Category Corner Brackets
Dimensions
Length | 2 in. |
Details
Finish | Zinc Plated |
Description
These Corner Brackets by Prime-Line Products are constructed of steel and come in a corrosion-resistant galvanized finish. The brackets come in an L-angle shape, and each leaf has two (2) offset mounting holes. Corner brackets like these are often used in chests, on windows, furniture, framework, etc., to reinforce right angle corner joints, and for bracing and securing multiple applications. The mounting holes are countersunk to allow flat head screws to sit flush with the brace.Constructed of heavy duty steel and bent to 90-degree angle Comes in a corrosion resistant, zinc plated finish Designed for use in chests, on windows, furniture, framework, and many other applications, both indoors and out Features two mounting holes, one per leaf, both tapered to allow for flush fitting fasteners Easy to install with only a few simple tools For further dimensional and specification information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON Satin Aluminum Active Left Side Body and Arm Assembly for LHRB 1095 Series Crossbar Rim Panic Exit D (30989628)
- COMPONENT HARDWARE CP Die Cast Mag/Mech Latch Straight Hand (R24-9175-C)
- DENT FIX EQUIPMENT 5 PC Door Wedge Set (DENDF-622)
- PAWLING End Cap, Linen White, 5 x 1-1/16In (ETC-5-0-301)
- PRIME-LINE Corner Bracket, 2 in., Steel Construction, Galvanized Finish, L-Angle 4 Pack (MP11350-4)
- HAMPTON 16 in H X 9 in W X 18 in D Black Steel InsideOutside Corner Brace (02-3405-413)
- PROSOURCE Brace Corner Dbl Wide 2In Zinc (BH-6023L)
- NATIONAL MFG/SPECTRUM BRANDS HHI 25 BLK Corn Brace (N351-476)
- ZORO SELECT Chair Corner Braces, Steel, 3/4 In W, PK4 (1WDL8)
- ZORO SELECT Corner Brace, Steel, 3/4 Wx3 1/2 In L, PK4 (1WDJ6)
- ZORO SELECT Corner Brace, Steel, 19/32Wx2 1/2 InL, PK2 (1WDE3)
- Prime-Line Corner Brackets