Shop All Corner Brackets
Prime-Line
Corner Bracket, 2 in., Steel Construction, Galvanized Finish, L-Angle 4 Pack
Mfr # MP11350-4
Zoro # G000934753
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Galvanized
- Length 2 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # MP11350-4
- Zoro # G000934753
- UPC # 49793113504
- Country of Origin China
- Category Corner Brackets
Dimensions
Length | 2 in. |
Details
Finish | Galvanized |
Description
These corner brackets are constructed of steel and come in a corrosion-resistant galvanized finish. The brackets come in an L-angle shape, and each leaf has two (2) offset mounting holes. Corner brackets like these are often used in chests, on windows, furniture, framework, etc., to reinforce right angle corner joints, and for bracing and securing multiple applications. The mounting holes are countersunk to allow flat head screws to sit flush with the brace.
- •Constructed of heavy duty steel and bent to 90-degree angle
- •Comes in a corrosion resistant, galvanized finish
- •Designed for use in chests, on windows, furniture, framework, and many other applications, both indoors and out
- •Features two mounting holes, one per leaf, both tapered to allow for flush fitting fasteners
- •Easy to install with only a few simple tools
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 121, EPDM, 0.1 In., PK50 (U38869.009.0106)
- EKENA MILLWORK Mid-America Vinyl, Standard Size Williamsburg Double Panel Shutters, 21459028 (00021459028)
- DELTANA Portmore Lever Passage, Universal Handing Satin Nickel (ZPLR3U15)
- MIDWEST FASTENER 15/64" x .025" x 1" Steel Compression Springs 1 12PK (18665)
- PROSOURCE Brace Corner Dbl Wide 2In Zinc (BH-6023L)
- MIDWEST FASTENER 90° x 1-13/16 White Plastic Angle Braces 8PK (39447)
- ZORO SELECT Chair Corner Braces, Steel, 1 In W, PK4 (1WDN1)
- WEDGE-LOC 2 in. H X 7.5 in. W Aluminum Diagonal Brace (208)
- NATIONAL HARDWARE CORNER BRACE ZN 1X1/2"" (N113-050)
- ZORO SELECT Corner Brace, Brass, 1 x 1/2 In, PK4 (1WDF4)
- NATIONAL HARDWARE CORNER BRACE 5"" X 1"" (N220-210)
- Prime-Line Corner Brackets