Shop All Corner Brackets
Prime-Line
Corner Bracket, 2-1/2 in., Steel Construction, Zinc-Plated, L-Angle, 4PK
Mfr # MP11356-4
Zoro # G211928879
product price: $8.25
/pk 4, $2.06/ea
$8.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # MP11356-4
- Zoro # G211928879
- Country of Origin China
- Category Corner Brackets
Description
These corner brackets are constructed of steel and come in a zinc-plated finish. The brackets come in an L-angle shape, and each leaf has two 2 offset mounting holes. Corner brackets like these are often used in chests, on windows, furniture, framework, etc., to reinforce right angle corner joints, and for bracing and securing multiple applications. The mounting holes are countersunk to allow flat head screws to sit flush with the brace.
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Write-On-It House/Padlock Universal Key Blank Single, 8PK (87498)
- HARDWARE RESOURCES 14" EZ Open Full Extension Heavy Duty Dura Close Soft-Close Ball Bearing Side Mount Slide (303-300-14)
- PRIMELINE TOOLS Patio Door Inside Pull, Powder Coated (C 1204)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C390A Key, For Material Thickness 1 7/16 in (C8060-C390A-14A)
- PRIME-LINE Corner Bracket, 2 in., Steel Construction, Galvanized Finish, L-Angle 4 Pack (MP11350-4)
- NATIONAL HARDWARE CORNER BRACE 2.4X3X0.19"" (N351-495)
- MIDWEST FASTENER 90° x 1" x 1" Zinc Plated Steel Corner Brace 4PK (39401)
- NATIONAL HARDWARE CORNER BRACE 3"" X 3/4"" (N208-769)
- EKENA MILLWORK For 15" Wide Shutters Mounting Brackets for PVC, Composite & Wood Shutters (SHUTTER-BRACKETS_15)
- HAMPTON 18 in H X 9 in W X 2 in D Black Steel Corner Plate (02-3411-401)
- EKENA MILLWORK Countertop Support Steel Heavy Duty Bracket w/ Gusset, Powder Coated Black 2 1/2"W x 10"D x 8"H (BKTM02X10X08CGPBL)
- Prime-Line Corner Brackets