Shop All Compression and Die Springs
Prime-Line
Compression Spring, 0.162 in. Diameter, 1-1/8 in. x 7 in.
Mfr # SP 9736
Zoro # G100921837
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1-1/8 in.
- Finish Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # SP 9736
- Zoro # G100921837
- UPC # 49793097361
- Country of Origin Taiwan, Province of China
- Category Compression and Die Springs
Dimensions
Outside Dia. | 1-1/8 in. |
Details
Finish | Nickel |
Description
These Handyman Compression Springs by Prime-Line Products are constructed of durable spring steel, and they come finished in a beautiful, corrosive-resistant, nickel-plated finish. Compression springs like these are used for a variety of household and professional applications. The outside diameters, lengths and gauge thicknesses vary between each of these springs, while their dependability does not. Use these springs for repairs around the house, in the office, vehicle, garage and in many other applications.Constructed of durable spring steel to provide optimum expansion and compression, depending on spring type Spring assortment includes a variety of sizes that vary in diameter, length, wire gauge and end types Designed for use with a variety of household and professional applications This assortment includes springs with single loop ends, double loop ends and clean cut ends with no loops Easy to install with only a few simple tools For further dimensional and specification information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MNG 5" Pull, Grace, Oil Rubbed Bronze (83313)
- DELTANA Flush Bumper 1" Diameter Lifetime Brass (WB100CR003)
- CCL Keyless Padlockable Cam Locks, Straight For Material Thickness 1 1/8 in (59022)
- ZORO SELECT Compress Spring Stock, 12 In L, PK3 (1NBX5)
- PRIME-LINE Compression Spring, 0.120 in. Diameter, 1 in. x 3 in. (2-pack) (SP 9735)
- PRIME-LINE Compression Spring, 0.120 in. Diameter, 1 in. x 3-1/2 in. (2-pack) (SP 9733)
- PRIME-LINE Compression Spring, 4 in. x 7/8 in. (SP 9713)
- PRIME-LINE Compression Spring, 0.028 in. Diameter, 3/16 in. x 1 in. (6-pack) (SP 9715)
- PRIME-LINE Compression Spring, 0.028 in. Diameter, 7/32 in. x 1-3/8 in. (4-pack) (SP 9722)
- PRIME-LINE Compression Spring, 1-1/8 3/8 in. (SP 9703)
- SPEC Compression Spring Metric, PK10 (D11130)
- Prime-Line Compression and Die Springs