Shop All Compression and Die Springs
Prime-Line
Compression Spring, 0.054 in. Diameter, 9/16 in. x 1 in. (2-pack)
Mfr # SP 9728
Zoro # G100921646
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 9/16 in.
- Finish Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # SP 9728
- Zoro # G100921646
- UPC # 49793097286
- Country of Origin Taiwan, Province of China
- Category Compression and Die Springs
Dimensions
Outside Dia. | 9/16 in. |
Details
Finish | Nickel |
Description
These Handyman Compression Springs by Prime-Line Products are constructed of durable spring steel, and they come finished in a beautiful, corrosive-resistant, nickel-plated finish. Compression springs like these are used for a variety of household and professional applications. The outside diameters, lengths and gauge thicknesses vary between each of these springs, while their dependability does not. Use these springs for repairs around the house, in the office, vehicle, garage and in many other applications.Constructed of durable spring steel to provide optimum expansion when compressed All springs come in a beautiful, corrosion resistant, nickel plated finish allowing them to be used both indoors and out Designed for use with a variety of household and professional applications Features clean-cut ends with no loops Easy to install with only a few simple tools For further dimensional and specification information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE RESIDENTIAL Edge YE Series Entry Lock with Seabrook Lever and Square Rose with Kwikset Keyway Black Finish (YR71SBSQBLK)
- SIMPLEX Inside Lever Kit, Simplex, Assembly, RH (20178526D01)
- COPPER CREEK Ball Knob Keyed Entry Function, Polished Stainless (BK2040PS)
- FLEXITALLIC Metal Gasket, 4 in. In, 5-25/64 in. Out (0300100008)
- PRIME-LINE Compression Spring, 0.041 in. Diameter, 5/8 in. x 1-1/2 in. (2-pack) (SP 9727)
- PRIME-LINE Compression Spring, 0.080 in. Diameter, 5/8 in. x 3 in. (2-pack) (SP 9730)
- PRIME-LINE Compression Spring, 0.120 in. Diameter, 1 in. x 3-1/2 in. (2-pack) (SP 9733)
- PRIME-LINE Compression Spring, 0.028 in. Diameter, 3/16 in. x 1-3/8 in. (6-pack) (SP 9716)
- PRIME-LINE Compression Spring, 0.028 in. Diameter, 3/16 in. x 1 in. (6-pack) (SP 9715)
- PRIME-LINE Compression Spring, 4 in. x 7/8 in. (SP 9713)
- RAYMOND ISO-D Series Die Spring, PK3 (306606D)
- Prime-Line Compression and Die Springs