Compression Spring, 0.035 in. Diameter, 3/8 in. x 1-3/4 in. (4-pack)
Mfr # SP 9725
Zoro # G200921683
Key Features
- Outside Dia. 3/8 in.
- Finish Nickel
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # SP 9725
- Zoro # G200921683
- UPC # 49793097255
- Country of Origin Taiwan, Province of China
- Category Compression and Die Springs
Dimensions
Outside Dia. | 3/8 in. |
Details
Finish | Nickel |
Description
These Handyman Compression Springs are constructed of durable spring steel, and they come finished in a beautiful, corrosive-resistant, nickel-plated finish. Compression springs like these are used for a variety of household and professional applications, and they feature a strong spring rate. These springs are easy to install and are used by many. The outside diameters, lengths and gauge thicknesses vary between each of these springs, while their dependability does not. Use these springs for repairs around the house, in the office, vehicle, garage and in many other applications.
- •For use in a variety of applications; appliances, automotive, marine, toys, tools, mechanical devices, contraptions and more
- •Compression springs are designed with flat end coils and feature strong spring rates
- •Spring dimensions: 3/8 inch outside diameter, 1-3/4 inch length, 0.035 inch wire diameter, 5.75 lbs. maximum safe load, 0.505 inch maximum deflection
- •All springs come in a beautiful, corrosion resistant, nickel plated finish allowing them to be used both indoors and out
- •Constructed of durable spring steel (tempered steel wire) to provide optimum expansion when compressed
- •Designed for use with a variety of household and professional applications
- •Easy to install with only a few simple tools
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Keyed Padlock, Open, Square Steel Body, Hardened Steel Shackle, 7/8 in W (41/45 KA)
- CAMPBELL CHAIN & FITTINGS 1/4" Spring Snap Link, Steel, Stainless Steel, #2450S (T7630406)
- ARROW LOCK Door Lever Lockset, Mechanical, Classroom (RL17SR 26D IC)
- HY-KO PROD 8 Key Tag Rack (KC143-8)
- PRIME-LINE Compression Spring, 0.054 in. Diameter, 9/16 in. x 1 in. (2-pack) (SP 9728)
- PRIME-LINE Compression Spring, 3-1/2 in. L x 23/32 in. (SP 9711)
- PRIME-LINE Compression Spring, 0.028 in. Diameter, 3/16 in. x 1-3/8 in. (6-pack) (SP 9716)
- PRIME-LINE Compression Spring , 0.105 in. Diameter, 1-1/8 in. x 3 in. (2-pack) (SP 9734)
- PRIME-LINE Compression Spring, 0.028 in. Diameter, 7/32 in. x 1-3/8 in. (4-pack) (SP 9722)
- PRIME-LINE Compression Spring, 0.120 in. Diameter, 1 in. x 3-1/2 in. (2-pack) (SP 9733)
- SPEC Compression Spring, Music Wire, PK10, C09750853000M (C09750853000M)
- Prime-Line Compression and Die Springs