Prime-Line

Colonial Style Door Knobs, 1/4 In. Square Drive, Wrought Steel Design Single Pack


product price: $16.45
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Finish Satin Nickel
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Finish Satin Nickel

Description

These vintage style door knobs are constructed of steel and come in a satin nickel finish. This set of knobs is designed for indoor use only, and it includes one 2-3/4 in. steel spindle, and one 3-5/8 in. steel spindle with 3/8 in.-20 threads. This colonial style knob set fits 1/4 in. square drive spindle systems commonly found in antique and vintage door hardware sets, and with the two (2) provided square spindles, it can adjust to accommodate doors of different thicknesses. These knobs feature a wrought steel Colonial design, and they have a 2-1/4 in. outside diameter with a rope embossed design on their face. The knob shanks include setscrews for securing the knobs to the square spindle. All other components of matching vintage design must be purchased separately, to include the internal mortise lock body, the door rosettes, the trim and strike plates, or the latch and fasteners. Note: This item cannot be used on pre-bored doors that have large, newer style doorknob holes without first plugging them to receive this hardware. *Installation tip: Because the fasteners of the rosettes (purchased separately) require a solid surface to mount to, the large 2-1/8 in. (approximate size) knob holes must first be filled with a hardening filler, to then be able to receive the rosette fasteners. Products like Fix-It-All and Bondo Body Filler have worked well for some, but care must be used to avoid damaging any prefinished door surfaces during application and finishing.
  • Colonial style knob set fits 1/4 in. square drive spindle systems commonly found in antique and vintage door hardware sets
  • Each knob features an embossed rope design on the face of each knob
  • This set includes one 2-3/4 in. steel spindle, and one 3-5/8 in. steel spindle with 3/8 in.-20 threads
  • These knobs are constructed of wrought steel and come in a satin nickel-plated finish
  • Use of these knobs is limited to interior doors. These knobs are not for use on exterior (entry) doors
  • Easy to install and secure with 2 choices of square spindles
  • For further dimensional information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.