Shop All Screw-In Hooks
Prime-Line
Clothesline Hooks With Nuts 5/16in-18 X 6in Zinc Plated Steel 10PK
Mfr # 9069537
Zoro # G400934414
Sold in multiples of 2 for $21.78
$21.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Finish Zinc Plated
- Length 6"
- Size 5/16"-18 X 6"
- Material STEEL
- Finish ZINC PLATED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # 9069537
- Zoro # G400934414
- UPC # 49793120854
- Country of Origin China
- Category Screw-In Hooks
Dimensions
Length | 6" |
Size | 5/16"-18 X 6" |
Details
Hook Finish | Zinc Plated |
Material | STEEL |
Finish | ZINC PLATED |
Description
Clothesline hooks are most often used to secure clotheslines and are usually mounted into a pre-drilled hole on a metal post. Installing a nut on either side of the post keeps the line taut and allows for easy adjustments should the line ever need to be tightened. This type of hook can be used for other purposes as well, but it is not meant for any heavy duty applications. Great for holding temporary things like tarps in place as they easily accept grommets. Size: 5/16 inch-18 X 6 inch Includes two hex nuts Installs into a pre-drilled hole on a metal post with a nut on either side of post Most often used for clotheslines, but can also be used for other purposes Suggested that washers are used between nuts and post Thread Type: Coarse, Thread Class: UNC-2A, Point Style: Blunt
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Casement Window Lock, Brass Plated Single Pack (H 3553)
- ZIPWALL T-Clip, For FoamRail (TC1N)
- NORTON DOOR CONTROLS Automatic Hydraulic Norton 5700 Low Energy Operator Heavy Duty Interior and Exterior, Aluminum (5740 x 697 Single (2) x 689 PC)
- CORBIN RUSSWIN Corbin L46PIN10 6 Pin Coined Logo Key Blank with L4 Keyway (L46PIN10)
- PRIME-LINE Clothesline Hooks With Nuts 3/8in-16 X 7-1/4in Zinc Plated Steel 10PK (9069784)
- PRIME-LINE Screw-In Utility Hook, 7 in., Steel Rod, Gray Rubber Coating 2 Pack (MP9207-2)
- PRIME-LINE Round Bend Screw Hooks 5/16in X 4-1/2in Zinc Plated Steel 10PK (9068625)
- PRIME-LINE Clothesline Hooks With Nuts 1/4in-20 X 4-1/4in Zinc Plated Steel 10PK (9069290)
- PRIME-LINE Screw-In Ladder Hook, 7-3/4 in., Steel Rod, Gray Rubber Coating 2 Pack (MP11370-2)
- SUGATSUNE Load Rated Hook, 304 SS, 29/32 In, PK10 (4CRX4)
- MIDWEST FASTENER 5/32" x 2-9/16" Zinc Plated Steel Screw Hooks 100PK (50986)
- Prime-Line Screw-In Hooks