Shop All Screw-In Hooks
Prime-Line
Clothesline Hooks With Nuts 1/4in-20 X 4-1/4in Zinc Plated Steel 10PK
Mfr # 9069290
Zoro # G200934430
product price: $6.89
/pk 10, $0.69/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hook Finish Zinc Plated
- Finish ZINC PLATED
- Length 4-1/4"
- Material STEEL
- Size 1/4"-20 X 4-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9069290
- Zoro # G200934430
- UPC # 49793135735
- Country of Origin China
- Category Screw-In Hooks
Dimensions
Length | 4-1/4" |
Size | 1/4"-20 X 4-1/4" |
Details
Hook Finish | Zinc Plated |
Finish | ZINC PLATED |
Material | STEEL |
Description
Clothesline hooks are most often used to secure clotheslines and are usually mounted into a pre-drilled hole on a metal post. Installing a nut on either side of the post keeps the line taut and allows for easy adjustments should the line ever need to be tightened. This type of hook can be used for other purposes as well, but it is not meant for any heavy duty applications. Great for holding temporary things like tarps in place as they easily accept grommets.
- •Size: 1/4 inch-20 X 4-1/4 inch
- •Includes two hex nuts
- •Installs into a pre-drilled hole on a metal post with a nut on either side of post
- •Most often used for clotheslines, but can also be used for other purposes
- •Suggested that washers are used between nuts and post
- •Thread Type: Coarse, Thread Class: UNC-2A, Point Style: Blunt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANGMAN Heavy Duty Z-Hanger Zbar Mirror and Picture Hangers w Screws and Anchors 18" Holds 200 lbs. (Z-18)
- RAYMOND ISO D Die Spring, ULD, 38.1mmx305mm (302748D)
- ZORO SELECT Manual Hydraulic PDQ 3100 Light Commercial Closer Light Duty Interior and Exterior, Aluminum (3100 BCPAHO 689)
- ZORO SELECT Key Reel, Split Ring Type, 1 3/16 in Ring Size, Chrome (25DU51)
- PRIME-LINE Screw-In Utility Hook, 7 in., Steel Rod, Gray Rubber Coating 2 Pack (MP9207-2)
- PRIME-LINE Round Bend Screw Hooks 5/16in X 4-1/2in Zinc Plated Steel 10PK (9068625)
- PRIME-LINE Clothesline Hooks With Nuts 3/8in-16 X 7-1/4in Zinc Plated Steel 10PK (9069784)
- PRIME-LINE Clothesline Hooks With Nuts 5/16in-18 X 6in Zinc Plated Steel 10PK (9069537)
- PRIME-LINE Screw-In Ladder Hook, 7-3/4 in., Steel Rod, Gray Rubber Coating 2 Pack (MP11370-2)
- HILLMAN 16Pc Screw Eyes Asstd (121104)
- NATIONAL Screw-In Vinyl Coated Bicycle Storage Hook (N271015)
- Prime-Line Screw-In Hooks