Shop All Sliding Door Flush Pulls
Prime-Line
Closet Door Finger Pull, 2-1/8 in., Matte Black Finish 2 Pack
Mfr # N 7572
Zoro # G911928889
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # N 7572
- Zoro # G911928889
- Country of Origin Taiwan, Province of China
- Category Sliding Door Flush Pulls
Description
This mortise cup closet door pull is constructed of stamped steel and comes finished in matte black. The outside diameter of this pull is 2-1/8 inch and it has a depth of 5/16 inch. These mortise cups set flush in the door and are used on by-passing closet panel doors to provide a pull for ease of opening and closing, and it they are used by many manufacturers. This item includes 2 pulls and 4 nails per package. Installation tip: to avoid damaging the pulls during installation; use a pair of needle nose pliers to hold the nails while hammering, then finish driving the nails with a nail set to seat them in place.
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Pull Plate, 3/4 Round Handle, 3-1/2 in. x 15 in., 605 Polished Brass (Single Pack) (MP4716)
- MAG-MATE Magnetic Door Holder, Rare Earth Elementshite (D1WH)
- AMERICAN GARAGE DOOR SUPPLY Exhaust Port, 4 In ID, For 3 In Doors (EL43)
- ZORO SELECT Printable Mag Strip, 200 ft. L, 4 In W (2VAJ2)
- PRIME-LINE U9861 Sldng Dr Kyd Lc Psh-In A U 9861 (655035)
- PRIME-LINE Sliding Glass Door Handle Set, 3-15/16 in. Hole Center, Diecast, Tan (C 1343)
- PRIME-LINE 2 in. Satin Nickel Closet Door Pull 2 Pack (N 7296)
- PRIME-LINE Sliding Glass Door Pull Handle, 6-1/2 in. - 6-5/8 in. Hole Centers (C 1190)
- PRIME-LINE Closet Door Finger Pull, 2-1/8 in., Matte Black Finish 5 Pack (MP7572N)
- BALDWIN Estate Lifetime Satin Nickel Flush Ring Pull (0397.056.SWL)
- DELTANA Flush Ring Pull, 1-3/4" X 1-3/8" Bright Chrome (FRP175U26)
- Prime-Line Pocket & Sliding Door Hardware