Shop All Door Stops
Prime-Line
Cast Brass Wall Protector with Convex Bumper, 1 In., Satin Nickel, Single Pack
Mfr # J 4844
Zoro # G600933767
product price: $8.75
/ea
Sold in multiples of 2 for $17.50
$17.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # J 4844
- Zoro # G600933767
- UPC # 49793048448
- Country of Origin China
- Category Door Stops
Details
Finish | Satin Nickel |
Description
This wall stop is constructed of cast brass with a protruding rubber bumper. The bumper inserts into the outer housing, which threads onto the wall-fastened base plate. Total diameter including cast brass housing is 1 in. and total reach is 9/16 in. It cannot repair holes caused by doorknobs, but can prevent them when installed correctly. This small sturdy doorstop will protect your walls while not interfering with your home's decor. It also can be used on a bathtub in bathroom layouts where the door swings open into the tub (same applies to towel bars, toilets or vanities that may be in the path of the door). It is also effective at protecting walls and/or furniture from refrigerator handles or cabinet knobs. Please pay close attention to the description and images before ordering as these are about the size of a quarter.Components of this drawer and cabinet lock are constructed of diecast and steel materials Except for the two keys included with this lock, all components come in a beautiful, corrosion resistant, brass plated finish Designed for use with drawer cabinets and cabinet doors Features a bolt throw of 5/16 inches Easy to install with only a few simple tools For further dimensional and specification information, please see the line drawing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, 16mm OD, PK100 (1RJD4)
- PROSOURCE Security Door Guard Brass (20546BSB-PS)
- LUCKY LINE Split Ring, 3 in Ring Size, Silver, 10 PK (7910010)
- BALDWIN ESTATE Single Passage Rosettes Distressed Oil Rubbed Bronze (R017.402.IPS)
- PRIME-LINE Door Stop, 2 in. Projection, Zamak Cast Construction, Chrome Plated Finish Single Pack (656-6638)
- PRIME-LINE Rigid Door Stop, Zinc Diecast, Oil Rubbed Bronze, Rubber Tip Single Pack (MP10125-1)
- PRIME-LINE Door Stop, 1 in. Reach, Cast Brass, Oil Rubbed Bronze Finish, Floor Mount Single Pack (658-1024)
- PRIME-LINE 3 in., Bright Brass, Solid Brass Floor Door Stop Single Pack (J 4600)
- PRIME-LINE Door Stop Silencers, Gray Rubber 100 Pack (J 4566)
- PRIME-LINE Door Stop, 1 in. Diameter, Cast Brass Construction, Stainless Steel Finish Single Pack (658-1046)
- NATIONAL HARDWARE Stop Door Brown 4In (N225-995)
- Prime-Line Door Stops & Holders