Shop All Carriage Bolts
Prime-Line
Carriage Bolts 5/16in-18 X 6in A307 Grade A Hot Dip Galv Steel 15PK
Mfr # 9063305
Zoro # G800933765
product price: $14.19
/pk 15, $0.95/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Material Steel
- Finish Hot Dipped Galvanized
- Neck Type Square
- Number of Pieces 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9063305
- Zoro # G800933765
- UPC # 49793111838
- Country of Origin China
- Category Carriage Bolts
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 6 in |
Details
Material | Steel |
Finish | Hot Dipped Galvanized |
Neck Type | Square |
Item | Carriage Bolt |
Number of Pieces | 15 |
System of Measurement | IMPERIAL (INCHES) |
Head Style | DOME |
Meets/Exceeds | ASME B18.5 & ASTM A307A |
Description
Carriage bolts feature a slightly rounded head and have no exposed sharp edges when fully fastened. Due to that reason, they are often used when a more aesthetic look is desired. They are commonly used on docks and on playground equipment or in cases where it may be difficult to reach the bolt head with a tool. The square shoulder on carriage bolts help to hold it in place while the nut is fastened. Size: 5/16 inch-18 X 6 inch Features a smooth rounded head as opposed to a standard hex head Square shoulder allows for nut to be tightened or loosened Often used in cases where a protruding bolt head could cause injury Nuts and washers not included, ensure washers and nuts are same diameter Thread Type: Coarse, Thread Class: UNC-2A, Point Style: Blunt Specification(s) Met: ASME B18.5 & ASTM A307A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #6, 3/4 in, Zinc Plated Steel Round Head Slotted Drive, 100 PK (WSRI0-600750-100P)
- FASCOMP Spacer, 1/2 RndX1/8, 252 ID, SS, Plain Stainless Steel, 1/8 in Overall Lg, 0.252 in Inside Dia (FC1215-25-SS)
- ZORO SELECT Arch Barrel, 5/8"-11, 1 in Brl Lg, 3/4 in Brl Dia, 18-8 Stainless Steel Plain (Z1810)
- ZORO SELECT Sheet Metal Screw, #6 x 3/4 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (U51690.013.0075)
- PRIME-LINE Carriage Bolts 5/16in-18 X 4-1/2in A307 Grade A Hot Dip Galv Steel 10PK (9063224)
- PRIME-LINE Carriage Bolts 5/16in-18 X 5in A307 Grade A Zinc Plated Steel 25PK (9063229)
- PRIME-LINE Carriage Bolts 1/2in-13 X 10in A307 Grade A Hot Dip Galv Steel 10PK (9064901)
- PRIME-LINE Carriage Bolts 1/4in-20 X 1-1/2in A307 Grade A Zinc Plated Steel 100PK (9062222)
- PRIME-LINE Carriage Bolts 1/4in-20 X 5in A307 Grade A Zinc Plated Steel 25PK (9062602)
- PRIME-LINE Carriage Bolts 5/16in-18 X 2-1/2in A307 Grade A Zinc Plated Steel 50PK (9063020)
- NEWPORT FASTENERS 1/2-13 x 10" Carriage Bolts/Partial Thread/Grade 5/Zinc/Partially Threaded/6" of Thread , 40PK (451247)
- Prime-Line Carriage Bolts