Shop All Carriage Bolts
Prime-Line
Carriage Bolts 5/16in-18 X 3in Grade 18-8 Stainless Steel 15PK
Mfr # 9063077
Zoro # G400921964
product price: $13.29
/pk 15, $0.89/ea
$13.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Material 18-8 Stainless Steel
- Finish Plain
- Neck Type Square
- Meets/Exceeds ASME B18.5 & ASTM F593/1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9063077
- Zoro # G400921964
- UPC # 49793120755
- Country of Origin Taiwan, Province of China
- Category Carriage Bolts
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 3 in |
Details
Material | 18-8 Stainless Steel |
Finish | Plain |
Neck Type | Square |
Item | Carriage Bolt |
Meets/Exceeds | ASME B18.5 & ASTM F593/1 |
System of Measurement | IMPERIAL (INCHES) |
Number of Pieces | 15 |
Head Style | DOME |
Description
Carriage bolts feature a slightly rounded head and have no exposed sharp edges when fully fastened. Due to that reason, they are often used when a more aesthetic look is desired. They are commonly used on docks and on playground equipment or in cases where it may be difficult to reach the bolt head with a tool. The square shoulder on carriage bolts help to hold it in place while the nut is fastened.
- •Size: 5/16 inch-18 X 3 inch
- •Features a smooth rounded head as opposed to a standard hex head
- •Square shoulder allows for nut to be tightened or loosened
- •Often used in cases where a protruding bolt head could cause injury
- •Nuts and washers not included, ensure washers and nuts are same diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 10 in L (U04100.100.1000)
- ZORO SELECT Captive Panel Screw, #8-32 Thrd Sz, 3/4 in Lg, 3/16 in Thrd Lg, Knurled, Plain 18-8 Stainless Steel (114118-750-SS)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Black Oxide Finish, 100 PK (6DZA3)
- ZORO SELECT Thread Forming Screw, #4-24 x 1-1/4 in, Zinc Plated Steel Pan Head Torx Drive, 8000 PK (04205TP)
- PRIME-LINE Carriage Bolts 5/16in-18 X 4-1/2in Grade 18-8 Stainless Steel 10PK (9063218)
- PRIME-LINE Carriage Bolts 5/16in-18 X 1in Grade 18-8 Stainless Steel 15PK (9062849)
- PRIME-LINE Carriage Bolts 5/16in-18 X 2in Grade 18-8 Stainless Steel 15PK (9062982)
- PRIME-LINE Carriage Bolts 5/16in-18 X 6in A307 Grade A Hot Dip Galv Steel 15PK (9063305)
- PRIME-LINE Carriage Bolts 1/4in-20 X 5-1/2in A307 Grade A Zinc Plated Steel 25PK (9062640)
- PRIME-LINE Carriage Bolts 5/16in-18 X 4-1/2in A307 Grade A Hot Dip Galv Steel 10PK (9063224)
- ZORO SELECT 1/2-13X2 BOLT CARRIAGE RIB NECK FT ZINC (5032CR)
- Prime-Line Carriage Bolts