Shop All Carriage Bolts
Prime-Line
Carriage Bolts 5/16in-18 X 2-1/2in Grade 18-8 Stainless Steel 10PK
Mfr # 9063030
Zoro # G600921894
product price: $13.19
/pk 10, $1.32/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Material 18-8 Stainless Steel
- Finish Plain
- Neck Type Square
- Number of Pieces 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9063030
- Zoro # G600921894
- UPC # 49793206886
- Country of Origin Taiwan, Province of China
- Category Carriage Bolts
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 2-1/2 in |
Details
Material | 18-8 Stainless Steel |
Finish | Plain |
Neck Type | Square |
Item | Carriage Bolt |
Number of Pieces | 10 |
Meets/Exceeds | ASME B18.5 & ASTM F593/1 |
Head Style | DOME |
System of Measurement | IMPERIAL (INCHES) |
Description
Carriage bolts feature a slightly rounded head and have no exposed sharp edges when fully fastened. Due to that reason, they are often used when a more aesthetic look is desired. They are commonly used on docks and on playground equipment or in cases where it may be difficult to reach the bolt head with a tool. The square shoulder on carriage bolts help to hold it in place while the nut is fastened. Size: 5/16 inch-18 X 2-1/2 inch Features a smooth rounded head as opposed to a standard hex head Square shoulder allows for nut to be tightened or loosened Often used in cases where a protruding bolt head could cause injury Nuts and washers not included, ensure washers and nuts are same diameter Thread Type: Coarse, Thread Class: UNC-2A, Point Style: Blunt Specification(s) Met: ASME B18.5 & ASTM F593/1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Self-Locking Push-On Retaining Ring, Steel Plain Finish, 1 in Shaft Dia, 50 PK (U36230.100.0001)
- MIDWEST FASTENER Wood Screw, #6, 1 in, Zinc Yellow Steel Flat Head Square Drive, 60 PK (30721)
- ZORO SELECT Fully Threaded Rod, M6-1mm, 1 m, Steel, Grade 2, Plain Finish (17902)
- ZORO SELECT Grade 8, 7/8"-14 Hex Head Cap Screw, Black Oxide Steel, 8-1/2 in L (U04160.087.0850)
- PRIME-LINE Carriage Bolts 3/8in-16 X 2in A307 Grade A Hot Dip Galv Steel 25PK (9063628)
- PRIME-LINE Carriage Bolts 5/16in-18 X 1in Grade 18-8 Stainless Steel 15PK (9062849)
- PRIME-LINE Carriage Bolts 3/8in-16 X 4-1/2in A307 Grade A Zinc Plated Steel 15PK (9063856)
- PRIME-LINE Carriage Bolts 5/16in-18 X 2in Grade 18-8 Stainless Steel 15PK (9062982)
- PRIME-LINE Carriage Bolts 3/8in-16 X 3-1/2in Grade 18-8 Stainless Steel 10PK (9063771)
- PRIME-LINE Carriage Bolts 1/4in-20 X 4in Grade 18-8 Stainless Steel 15PK (9062545)
- NU-SET Carriage Bolt 3/8", x 12", Zinc (2894)
- Prime-Line Carriage Bolts