Shop All Carriage Bolts
Prime-Line
Carriage Bolts 5/16in-18 X 2-1/2in A307 Grade A Zinc Plated Steel 50PK
Mfr # 9063020
Zoro # G900921969
product price: $13.99
/pk 50, $0.28/ea
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Material Steel
- Finish Zinc Plated
- Neck Type Square
- System of Measurement IMPERIAL (INCHES)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9063020
- Zoro # G900921969
- UPC # 49793104625
- Country of Origin China
- Category Carriage Bolts
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 2-1/2 in |
Details
Material | Steel |
Finish | Zinc Plated |
Neck Type | Square |
Item | Carriage Bolt |
System of Measurement | IMPERIAL (INCHES) |
Meets/Exceeds | ASME B18.5 & ASTM A307A |
Number of Pieces | 50 |
Head Style | DOME |
Description
Carriage bolts feature a slightly rounded head and have no exposed sharp edges when fully fastened. Due to that reason, they are often used when a more aesthetic look is desired. They are commonly used on docks and on playground equipment or in cases where it may be difficult to reach the bolt head with a tool. The square shoulder on carriage bolts help to hold it in place while the nut is fastened.
- •Size: 5/16 inch-18 X 2-1/2 inch
- •Features a smooth rounded head as opposed to a standard hex head
- •Square shoulder allows for nut to be tightened or loosened
- •Often used in cases where a protruding bolt head could cause injury
- •Please refer to the line art drawing for dimensions and compare with your needs before ordering
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 10mm-1.5 x 40mm Zinc Plated Class 8.8 Steel Coarse Thread Carriage Bolts 5PK (31205)
- AMPG Flat Washer, Fits Bolt Size 1/4" , Case Hardened Steel Black Oxide Finish (Z9200U)
- ZORO SELECT Taper Pin, #8, PK10 (WWG-TP142)
- FOREVERBOLT Flat Washer, Fits Bolt Size 3/4" , Stainless Steel NL-19 Finish, 25 PK (FBFLWASH34SOD3P25)
- PRIME-LINE Carriage Bolts 5/16in-18 X 4-1/2in A307 Grade A Zinc Plated Steel 25PK (9063210)
- PRIME-LINE Carriage Bolts 5/16in-18 X 7in A307 Grade A Zinc Plated Steel 10PK (9063343)
- PRIME-LINE Carriage Bolts 5/16in-18 X 6in A307 Grade A Zinc Plated Steel 25PK (9063286)
- PRIME-LINE Carriage Bolts 5/8in-11 X 10in A307 Grade A Hot Dip Galv Steel 10PK (9065395)
- PRIME-LINE Carriage Bolts 1/4in-20 X 2in Grade 18-8 Stainless Steel 25PK (9062317)
- PRIME-LINE Carriage Bolts 1/4in-20 X 2-1/2in A307 Grade A Hot Dip Galv Steel 50PK (9062393)
- ZORO SELECT Carriage Bolt, Class 4.6, M16-2.00, PK10 (M08250.160.0070)
- Prime-Line Carriage Bolts