Shop All Carriage Bolts
Prime-Line
Carriage Bolts 3/8in-16 X 6in Grade 18-8 Stainless Steel 10PK
Mfr # 9063970
Zoro # G600922242
product price: $30.19
/pk 10, $3.02/ea
$30.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size 3/8"-16
- Material 18-8 Stainless Steel
- Finish Plain
- Neck Type Square
- Number of Pieces 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9063970
- Zoro # G600922242
- UPC # 49793132901
- Country of Origin China
- Category Carriage Bolts
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 6 in |
Details
Material | 18-8 Stainless Steel |
Finish | Plain |
Neck Type | Square |
Item | Carriage Bolt |
Number of Pieces | 10 |
Meets/Exceeds | ASME B18.5 & ASTM F593/1 |
System of Measurement | IMPERIAL (INCHES) |
Head Style | DOME |
Description
Carriage bolts feature a slightly rounded head and have no exposed sharp edges when fully fastened. Due to that reason, they are often used when a more aesthetic look is desired. They are commonly used on docks and on playground equipment or in cases where it may be difficult to reach the bolt head with a tool. The square shoulder on carriage bolts help to hold it in place while the nut is fastened.
- •Size: 3/8 inch-16 X 6 inch
- •Features a smooth rounded head as opposed to a standard hex head
- •Square shoulder allows for nut to be tightened or loosened
- •Often used in cases where a protruding bolt head could cause injury
- •Nuts and washers not included, ensure washers and nuts are same diameter
- •Thread Type: Coarse, Thread Class: UNC-2A, Point Style: Blunt
- •Specification(s) Met: ASME B18.5 and ASTM F593/1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Repair Kit, Knife Thread Inserts, Plain 18-8 Stainless Steel, 6 Inserts (EZ-400-332-CR)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 3/4"-10, 18 in Shank, 1-1/2 in ID, Steel, Galvanized (N2008-18)
- BSC PREFERRED Flat Head Screws for Particleboard&Fiberboard Black-Oxide Steel Number 8 Size 3/4 Long, 100PK (90252A111)
- MIDWEST FASTENER #12-28 x 1 in Slotted Fillister Machine Screw, Black Oxide Steel, 3 PK (32929)
- PRIME-LINE Carriage Bolts 3/8in-16 X 4in Grade 18-8 Stainless Steel 25PK (9063820)
- PRIME-LINE Carriage Bolts 3/8in-16 X 3-1/2in Grade 18-8 Stainless Steel 10PK (9063771)
- PRIME-LINE Carriage Bolts 5/16in-18 X 6in A307 Grade A Hot Dip Galv Steel 15PK (9063305)
- PRIME-LINE Carriage Bolts 3/8in-16 X 2in A307 Grade A Hot Dip Galv Steel 25PK (9063628)
- PRIME-LINE Carriage Bolts 1/2in-13 X 7in A307 Grade A Hot Dip Galv Steel 10PK (9064768)
- PRIME-LINE Carriage Bolts 5/16in-18 X 2-1/2in A307 Grade A Zinc Plated Steel 50PK (9063020)
- FOREVERBOLT Carriage Bolt, Square Neck, 4-1/2" L, PK10 (FBCB3845P10)
- Prime-Line Carriage Bolts