Shop All Carriage Bolts
Prime-Line
Carriage Bolts 3/8in-16 X 5in A307 Grade A Hot Dip Galv Steel 15PK
Mfr # 9063913
Zoro # G600933972
product price: $14.95
/pk 15, $1.00/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-16
- Material Steel
- Finish Hot Dipped Galvanized
- Neck Type Square
- Meets/Exceeds ASME B18.5 & ASTM A307A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9063913
- Zoro # G600933972
- UPC # 49793116314
- Country of Origin China
- Category Carriage Bolts
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 5 in |
Details
Material | Steel |
Finish | Hot Dipped Galvanized |
Neck Type | Square |
Item | Carriage Bolt |
Meets/Exceeds | ASME B18.5 & ASTM A307A |
System of Measurement | IMPERIAL (INCHES) |
Number of Pieces | 15 |
Head Style | DOME |
Description
Carriage bolts feature a slightly rounded head and have no exposed sharp edges when fully fastened. Due to that reason, they are often used when a more aesthetic look is desired. They are commonly used on docks and on playground equipment or in cases where it may be difficult to reach the bolt head with a tool. The square shoulder on carriage bolts help to hold it in place while the nut is fastened. Size: 3/8 inch-16 X 5 inch Features a smooth rounded head as opposed to a standard hex head Square shoulder allows for nut to be tightened or loosened Often used in cases where a protruding bolt head could cause injury Nuts and washers not included, ensure washers and nuts are same diameter Thread Type: Coarse, Thread Class: UNC-2A, Point Style: Blunt Specification(s) Met: ASME B18.5 & ASTM A307A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 x 30 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51120.050.0030)
- ZORO SELECT #8-32 x 1-1/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (U51122.016.0125)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Plated Finish, 20 PK (U38205.075.0001)
- ZORO SELECT Fully Threaded Rod, 5-40, 2 ft, Steel, Grade 2, Plain Finish (11202)
- PRIME-LINE Carriage Bolts 3/8in-16 X 2in A307 Grade A Hot Dip Galv Steel 25PK (9063628)
- PRIME-LINE Carriage Bolts 3/8in-16 X 10in A307 Grade A Hot Dip Galv Steel 10PK (9064160)
- PRIME-LINE Carriage Bolts 5/16in-18 X 6in A307 Grade A Hot Dip Galv Steel 15PK (9063305)
- PRIME-LINE Carriage Bolts 1/4in-20 X 6in A307 Grade A Hot Dip Galv Steel 50PK (9062680)
- PRIME-LINE Carriage Bolts 3/8in-16 X 7in A307 Grade A Zinc Plated Steel 10PK (9064027)
- PRIME-LINE Carriage Bolts 5/16in-18 X 2in Grade 18-8 Stainless Steel 15PK (9062982)
- ZORO SELECT Carriage Bolt, 1/2-13x7L, PK10 (216335G)
- Prime-Line Carriage Bolts