Shop All Carriage Bolts
Prime-Line
Carriage Bolts 3/8in-16 X 3-1/2in A307 Grade A Zinc Plated Steel 25PK
Mfr # 9063761
Zoro # G700922012
product price: $14.69
/pk 25, $0.59/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-16
- Material Steel
- Finish Zinc Plated
- Neck Type Square
- Number of Pieces 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9063761
- Zoro # G700922012
- UPC # 49793124609
- Country of Origin China
- Category Carriage Bolts
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 3-1/2 in |
Details
Material | Steel |
Finish | Zinc Plated |
Neck Type | Square |
Item | Carriage Bolt |
Number of Pieces | 25 |
Head Style | DOME |
System of Measurement | IMPERIAL (INCHES) |
Meets/Exceeds | ASME B18.5 & ASTM A307A |
Description
Carriage bolts feature a slightly rounded head and have no exposed sharp edges when fully fastened. Due to that reason, they are often used when a more aesthetic look is desired. They are commonly used on docks and on playground equipment or in cases where it may be difficult to reach the bolt head with a tool. The square shoulder on carriage bolts help to hold it in place while the nut is fastened. Size: 3/8 inch-16 X 3-1/2 inch Features a smooth rounded head as opposed to a standard hex head Square shoulder allows for nut to be tightened or loosened Often used in cases where a protruding bolt head could cause injury Nuts and washers not included, ensure washers and nuts are same diameter Thread Type: Coarse, Thread Class: UNC-2A, Point Style: Blunt Specification(s) Met: ASME B18.5 & ASTM A307A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1.00mm (Coarse), 15.00mm Brl Lg, Steel Brass, 20 PK (933701)
- ZORO SELECT Low Crown Cap Nut, 1/2"-13, 18-8 Stainless Steel, Plain, 13/16 in H, 3 PK (CPB248)
- DEWALT Spike Nail Drive Anchor, 1/4" Dia., 2" L, Steel Zinc Plated, 100 PK (05526-PWR)
- GARDNER BENDER Cable Staples, Plastic, Steel, 100 PK (PCS-100)
- PRIME-LINE Carriage Bolts 3/8in-16 X 10in A307 Grade A Zinc Plated Steel 10PK (9064141)
- PRIME-LINE Carriage Bolts 3/8in-16 X 6in A307 Grade A Zinc Plated Steel 15PK (9063951)
- PRIME-LINE Carriage Bolts 3/8in-16 X 7in A307 Grade A Zinc Plated Steel 10PK (9064027)
- PRIME-LINE Carriage Bolts 3/8in-16 X 3-1/2in Grade 18-8 Stainless Steel 10PK (9063771)
- PRIME-LINE Carriage Bolts 5/16in-18 X 4-1/2in A307 Grade A Hot Dip Galv Steel 10PK (9063224)
- PRIME-LINE Carriage Bolts 5/16in-18 X 7in A307 Grade A Zinc Plated Steel 10PK (9063343)
- ZORO SELECT Bolt, Carriage, Ch, 5/16-18x2 1/2, Pk5 (MPB753)
- Prime-Line Carriage Bolts