Shop All Carriage Bolts
Prime-Line
Carriage Bolts 3/8in-16 X 10in A307 Grade A Zinc Plated Steel 10PK
Mfr # 9064141
Zoro # G800922172
product price: $18.95
/pk 10, $1.90/ea
$18.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size 3/8"-16
- Material Steel
- Finish Zinc Plated
- Neck Type Square
- Meets/Exceeds ASME B18.5 & ASTM A307A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9064141
- Zoro # G800922172
- UPC # 49793131645
- Country of Origin China
- Category Carriage Bolts
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 10 in |
Details
Material | Steel |
Finish | Zinc Plated |
Neck Type | Square |
Item | Carriage Bolt |
Meets/Exceeds | ASME B18.5 & ASTM A307A |
Number of Pieces | 10 |
Head Style | DOME |
System of Measurement | IMPERIAL (INCHES) |
Description
Carriage bolts feature a slightly rounded head and have no exposed sharp edges when fully fastened. Due to that reason, they are often used when a more aesthetic look is desired. They are commonly used on docks and on playground equipment or in cases where it may be difficult to reach the bolt head with a tool. The square shoulder on carriage bolts help to hold it in place while the nut is fastened.
- •Size: 3/8 inch-16 X 10 inch
- •Features a smooth rounded head as opposed to a standard hex head
- •Square shoulder allows for nut to be tightened or loosened
- •Often used in cases where a protruding bolt head could cause injury
- •Nuts and washers not included, ensure washers and nuts are same diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x 2-1/4" Zinc Plated Steel Cotter Pins 8PK (930284)
- DAGGERZ Sheet Metal Screw, #10 x 2 in, Dagger-Guard Steel Hex Head Hex Drive, 2500 PK (SMCT10208WHT)
- MIDWEST FASTENER External-E E-Clip, 18-8 Stainless Steel Plain Finish, 1-1/4 in Shaft Dia, 4 PK (36734)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 9/16 in L, Stainless Steel Body, 100 PK (U34330.025.0086)
- PRIME-LINE Carriage Bolts 3/8in-16 X 6-1/2in A307 Grade A Zinc Plated Steel 10PK (9064008)
- PRIME-LINE Carriage Bolts 3/8in-16 X 4-1/2in A307 Grade A Zinc Plated Steel 15PK (9063856)
- PRIME-LINE Carriage Bolts 3/8in-16 X 7in A307 Grade A Zinc Plated Steel 10PK (9064027)
- PRIME-LINE Carriage Bolts 1/2in-13 X 8in A307 Grade A Zinc Plated Steel 10PK (9064806)
- PRIME-LINE Carriage Bolts 3/8in-16 X 6in A307 Grade A Zinc Plated Steel 15PK (9063951)
- PRIME-LINE Carriage Bolts 5/16in-18 X 4-1/2in Grade 18-8 Stainless Steel 10PK (9063218)
- ZORO SELECT Carriage Bolt, Gr 2, 1/2-13 x3 1/2In, PK25 (U08307.050.0350)
- Prime-Line Carriage Bolts