Shop All Carriage Bolts
Prime-Line
Carriage Bolts 3/8in-16 X 10in A307 Grade A Hot Dip Galv Steel 10PK
Mfr # 9064160
Zoro # G100933953
product price: $19.59
/pk 10, $1.96/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-16
- Material Steel
- Finish Hot Dipped Galvanized
- Neck Type Square
- Head Style DOME
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9064160
- Zoro # G100933953
- UPC # 49793128461
- Country of Origin China
- Category Carriage Bolts
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 10 in |
Details
Material | Steel |
Finish | Hot Dipped Galvanized |
Neck Type | Square |
Item | Carriage Bolt |
Head Style | DOME |
System of Measurement | IMPERIAL (INCHES) |
Number of Pieces | 10 |
Meets/Exceeds | ASME B18.5 & ASTM A307A |
Description
Carriage bolts feature a slightly rounded head and have no exposed sharp edges when fully fastened. Due to that reason, they are often used when a more aesthetic look is desired. They are commonly used on docks and on playground equipment or in cases where it may be difficult to reach the bolt head with a tool. The square shoulder on carriage bolts help to hold it in place while the nut is fastened. Size: 3/8 inch-16 X 10 inch Features a smooth rounded head as opposed to a standard hex head Square shoulder allows for nut to be tightened or loosened Often used in cases where a protruding bolt head could cause injury Nuts and washers not included, ensure washers and nuts are same diameter Thread Type: Coarse, Thread Class: UNC-2A, Point Style: Blunt Specification(s) Met: ASME B18.5 & ASTM A307A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVK Rivet Nut, M12-1.75 Thread Size, 210.97 mm Flange Dia., 29.21 mm L, Steel, 10 PK (ALS4T-12175-5.1)
- ZORO SELECT Wave Washer, Fits Bolt Size 5/8 in Spring Steel, Plain Finish, 50 PK (TWWIS062-050BX)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 4 in Shoulder Lg, Alloy Steel, 5 PK (U07111.037.0400)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- PRIME-LINE Carriage Bolts 3/8in-16 X 5in A307 Grade A Hot Dip Galv Steel 15PK (9063913)
- PRIME-LINE Carriage Bolts 3/8in-16 X 2in A307 Grade A Hot Dip Galv Steel 25PK (9063628)
- PRIME-LINE Carriage Bolts 5/16in-18 X 2in Grade 18-8 Stainless Steel 15PK (9062982)
- PRIME-LINE Carriage Bolts 1/4in-20 X 1in A307 Grade A Hot Dip Galv Steel 50PK (9062184)
- PRIME-LINE Carriage Bolts 5/16in-18 X 4-1/2in A307 Grade A Hot Dip Galv Steel 10PK (9063224)
- PRIME-LINE Carriage Bolts 1/4in-20 X 4in Grade 18-8 Stainless Steel 15PK (9062545)
- ZORO SELECT Carriage Bolt, 3/4-10, 4 in., PK10 (U08305.075.0400)
- Prime-Line Carriage Bolts