Shop All Carriage Bolts
Prime-Line
Carriage Bolts 1/4in-20 X 6in A307 Grade A Hot Dip Galv Steel 50PK
Mfr # 9062680
Zoro # G200933501
product price: $34.69
/pk 50, $0.69/ea
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Material Steel
- Finish Hot Dipped Galvanized
- Neck Type Square
- System of Measurement IMPERIAL (INCHES)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9062680
- Zoro # G200933501
- UPC # 49793111630
- Country of Origin China
- Category Carriage Bolts
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 6 in |
Details
Material | Steel |
Finish | Hot Dipped Galvanized |
Neck Type | Square |
Item | Carriage Bolt |
System of Measurement | IMPERIAL (INCHES) |
Number of Pieces | 50 |
Head Style | DOME |
Meets/Exceeds | ASME B18.5 & ASTM A307A |
Description
Carriage bolts feature a slightly rounded head and have no exposed sharp edges when fully fastened. Due to that reason, they are often used when a more aesthetic look is desired. They are commonly used on docks and on playground equipment or in cases where it may be difficult to reach the bolt head with a tool. The square shoulder on carriage bolts help to hold it in place while the nut is fastened. Size: 1/4 inch-20 X 6 inch Features a smooth rounded head as opposed to a standard hex head Square shoulder allows for nut to be tightened or loosened Often used in cases where a protruding bolt head could cause injury Nuts and washers not included, ensure washers and nuts are same diameter Thread Type: Coarse, Thread Class: UNC-2A, Point Style: Blunt Specification(s) Met: ASME B18.5 & ASTM A307A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 x 20 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.040.0020)
- ZORO SELECT Fully Threaded Rod, M24-3mm, 2 m, Steel, Class 8.8, Zinc Plated Finish (M20230.240.2000)
- ZORO SELECT Class 10.9, M8-1.25 Hex Head Cap Screw, Zinc Yellow Steel, 20 mm L, 100 PK (M04114.080.0020)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39798.100.0225)
- PRIME-LINE Carriage Bolts 1/4in-20 X 2-1/2in A307 Grade A Hot Dip Galv Steel 50PK (9062393)
- PRIME-LINE Carriage Bolts 1/4in-20 X 1in A307 Grade A Hot Dip Galv Steel 50PK (9062184)
- PRIME-LINE Carriage Bolts 1/2in-13 X 10in A307 Grade A Hot Dip Galv Steel 10PK (9064901)
- PRIME-LINE Carriage Bolts 1/4in-20 X 4in Grade 18-8 Stainless Steel 15PK (9062545)
- PRIME-LINE Carriage Bolts 5/16in-18 X 4in A307 Grade A Zinc Plated Steel 50PK (9063153)
- PRIME-LINE Carriage Bolts 1/2in-13 X 8in A307 Grade A Zinc Plated Steel 10PK (9064806)
- ZORO SELECT Carriage Bolt, 3/8-16x1-1/4L, PK100 (5ZMT4)
- Prime-Line Carriage Bolts