Shop All Carriage Bolts
Prime-Line
Carriage Bolts 1/4in-20 X 5in A307 Grade A Zinc Plated Steel 25PK
Mfr # 9062602
Zoro # G900921822
product price: $12.29
/pk 25, $0.49/ea
$12.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Material Steel
- Finish Zinc Plated
- Neck Type Square
- Number of Pieces 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9062602
- Zoro # G900921822
- UPC # 49793118417
- Country of Origin China
- Category Carriage Bolts
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 5 in |
Details
Material | Steel |
Finish | Zinc Plated |
Neck Type | Square |
Item | Carriage Bolt |
Number of Pieces | 25 |
Meets/Exceeds | ASME B18.5 & ASTM A307A |
Head Style | DOME |
System of Measurement | IMPERIAL (INCHES) |
Description
Carriage bolts feature a slightly rounded head and have no exposed sharp edges when fully fastened. Due to that reason, they are often used when a more aesthetic look is desired. They are commonly used on docks and on playground equipment or in cases where it may be difficult to reach the bolt head with a tool. The square shoulder on carriage bolts help to hold it in place while the nut is fastened.
- •Size: 1/4 inch-20 X 5 inch
- •Features a smooth rounded head as opposed to a standard hex head
- •Square shoulder allows for nut to be tightened or loosened
- •Often used in cases where a protruding bolt head could cause injury
- •Nuts and washers not included, ensure washers and nuts are same diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALLCLAW ANCHORS Hammer-In Drywall Anchor (PCK-WC10-YS)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 18 mm Length, 100 PK (SC2206018-100P)
- KEN FORGING Rod End, Stainless Steel, Plain, 5/16"-18 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (2E-SSMACH)
- GREX POWER TOOLS Collated Brad Nail, 1/2 in L, 18 ga, Galvanized, Brad Head, 5000 PK (GBN18-12 (F12))
- PRIME-LINE Carriage Bolts 1/4in-20 X 5-1/2in A307 Grade A Zinc Plated Steel 25PK (9062640)
- PRIME-LINE Carriage Bolts 1/4in-20 X 6in A307 Grade A Zinc Plated Steel 50PK (9062661)
- PRIME-LINE Carriage Bolts 1/4in-20 X 1-1/2in A307 Grade A Zinc Plated Steel 100PK (9062222)
- PRIME-LINE Carriage Bolts 1/2in-13 X 7in A307 Grade A Hot Dip Galv Steel 10PK (9064768)
- PRIME-LINE Carriage Bolts 5/16in-18 X 4in A307 Grade A Zinc Plated Steel 50PK (9063153)
- PRIME-LINE Carriage Bolts 1/4in-20 X 3in Grade 18-8 Stainless Steel 25PK (9062431)
- MIDWEST FASTENER 5/16"-18 x 2" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01076)
- Prime-Line Carriage Bolts