Shop All Carriage Bolts
Prime-Line
Carriage Bolts 1/4in-20 X 5-1/2in A307 Grade A Zinc Plated Steel 25PK
Mfr # 9062640
Zoro # G300921736
product price: $9.95
/pk 25, $0.40/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Material Steel
- Finish Zinc Plated
- Neck Type Square
- System of Measurement IMPERIAL (INCHES)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9062640
- Zoro # G300921736
- UPC # 49793129642
- Country of Origin China
- Category Carriage Bolts
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 5-1/2 in |
Details
Material | Steel |
Finish | Zinc Plated |
Neck Type | Square |
Item | Carriage Bolt |
System of Measurement | IMPERIAL (INCHES) |
Meets/Exceeds | ASME B18.5 & ASTM A307A |
Number of Pieces | 25 |
Head Style | DOME |
Description
Carriage bolts feature a slightly rounded head and have no exposed sharp edges when fully fastened. Due to that reason, they are often used when a more aesthetic look is desired. They are commonly used on docks and on playground equipment or in cases where it may be difficult to reach the bolt head with a tool. The square shoulder on carriage bolts help to hold it in place while the nut is fastened. Size: 1/4 inch-20 X 5-1/2 inch Features a smooth rounded head as opposed to a standard hex head Square shoulder allows for nut to be tightened or loosened Often used in cases where a protruding bolt head could cause injury Nuts and washers not included, ensure washers and nuts are same diameter Thread Type: Coarse, Thread Class: UNC-2A, Point Style: Blunt Specification(s) Met: ASME B18.5 & ASTM A307A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEENSERT Key Locking Insert, 4 Keys, 5/16"-18 Int Thrd Sz (MS51831-103L)
- ZORO SELECT 1/4"-20 x 4 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.025.0400)
- ZORO SELECT Thread Cutting Screw, 3/8"-16 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK (3720RW)
- MARSON Rivet Nut, 1/4"-20 Thread Size, Aluminum, 40 PK (M47254)
- PRIME-LINE Carriage Bolts 1/4in-20 X 5in A307 Grade A Zinc Plated Steel 25PK (9062602)
- PRIME-LINE Carriage Bolts 1/4in-20 X 1-1/2in A307 Grade A Zinc Plated Steel 100PK (9062222)
- PRIME-LINE Carriage Bolts 1/4in-20 X 6in A307 Grade A Zinc Plated Steel 50PK (9062661)
- PRIME-LINE Carriage Bolts 5/16in-18 X 6in A307 Grade A Zinc Plated Steel 25PK (9063286)
- PRIME-LINE Carriage Bolts 1/4in-20 X 1in Grade 18-8 Stainless Steel 25PK (9062165)
- PRIME-LINE Carriage Bolts 3/8in-16 X 4-1/2in A307 Grade A Zinc Plated Steel 15PK (9063856)
- ZORO SELECT Bolt, Carriage, Chrome, 3/8-16x3, PK5 (MPB758)
- Prime-Line Carriage Bolts