Shop All Carriage Bolts
Prime-Line
Carriage Bolts 1/4in-20 X 1in Grade 18-8 Stainless Steel 25PK
Mfr # 9062165
Zoro # G400921483
product price: $9.95
/pk 25, $0.40/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Material 18-8 Stainless Steel
- Finish Plain
- Neck Type Square
- Meets/Exceeds ASME B18.5 & ASTM F593/1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9062165
- Zoro # G400921483
- UPC # 49793132840
- Country of Origin Taiwan, Province of China
- Category Carriage Bolts
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1 in |
Details
Material | 18-8 Stainless Steel |
Finish | Plain |
Neck Type | Square |
Item | Carriage Bolt |
Meets/Exceeds | ASME B18.5 & ASTM F593/1 |
Head Style | DOME |
System of Measurement | IMPERIAL (INCHES) |
Number of Pieces | 25 |
Description
Carriage bolts feature a slightly rounded head and have no exposed sharp edges when fully fastened. Due to that reason, they are often used when a more aesthetic look is desired. They are commonly used on docks and on playground equipment or in cases where it may be difficult to reach the bolt head with a tool. The square shoulder on carriage bolts help to hold it in place while the nut is fastened. Size: 1/4 inch-20 X 1 inch Features a smooth rounded head as opposed to a standard hex head Square shoulder allows for nut to be tightened or loosened Often used in cases where a protruding bolt head could cause injury Nuts and washers not included, ensure washers and nuts are same diameter Thread Type: Coarse, Thread Class: UNC-2A, Point Style: Blunt Specification(s) Met: ASME B18.5 & ASTM F593/1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Hot Dipped Galvanized Finish, 5 PK (U38157.100.0001)
- ZORO SELECT Cotter Pin, 10mmDx63mm L, Steel, PK10 (M39350.100.0063)
- DEWALT Hangermate Swivel Rod Hanger, Steel, 1/4 in Size, 1-3/4" L, Carbon Steel Zinc Plated, 25 PK (PFM2281250)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Black Phosphate Steel, 40 mm L, 4 PK (932947)
- PRIME-LINE Carriage Bolts 1/4in-20 X 3in Grade 18-8 Stainless Steel 25PK (9062431)
- PRIME-LINE Carriage Bolts 1/4in-20 X 2-1/2in Grade 18-8 Stainless Steel 25PK (9062374)
- PRIME-LINE Carriage Bolts 1/4in-20 X 2in Grade 18-8 Stainless Steel 25PK (9062317)
- PRIME-LINE Carriage Bolts 5/16in-18 X 7in A307 Grade A Zinc Plated Steel 10PK (9063343)
- PRIME-LINE Carriage Bolts 3/8in-16 X 2in A307 Grade A Hot Dip Galv Steel 25PK (9063628)
- PRIME-LINE Carriage Bolts 5/16in-18 X 6in A307 Grade A Zinc Plated Steel 25PK (9063286)
- MIDWEST FASTENER 3/8"-16 x 1-1/2" Hot Dip Galvanized Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (05502)
- Prime-Line Carriage Bolts