Shop All Cap Nuts & Acorn Nuts
Prime-Line
Cap Nut, 1/2"-13, Steel, Zinc Plated, 5 PK
Mfr # 9077612
Zoro # G300933791
product price: $3.59
/pk 5, $0.72/ea
Sold in multiples of 4 for $14.36
$14.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Standards ASME B1.1
- System of Measurement Inch
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9077612
- Zoro # G300933791
- UPC # 49793132277
- Country of Origin China
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 1/2"-13 |
Details
Item | Cap Nut |
Material | Steel |
Finish | Zinc Plated |
Standards | ASME B1.1 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Fastener Thread Type | Coarse |
Number of Pieces | 5 |
Description
Cap nuts, or acorn nuts, are hex nuts with a domed top. They cover the end of the bolt tip, which protects the threads and provides a finished appearance. Since protruding bolt tips can catch skin or clothing, use of cap nuts can also help to prevent injury. Size: 1/2 inch-13 Domed top covers and protects threads Creates a finished appearance Also known as an acorn nut Exposed threads should not be longer than inside height of cap nut Thread Type: Coarse, Thread Class: UNC-2B Specification(s) Met: ASME B1.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 5 PK (U04104.087.0275)
- MIDWEST FASTENER Grade 2, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 8 in L, 25 PK (00095)
- MIDWEST FASTENER Drywall Screw, #6 x 2-1/4 in, Steel, Trim Head Square Drive, 30 PK (30905)
- BSC PREFERRED Left-Hand Threaded Low-Strength Steel Threaded Rod 7/8-9 Thread Size 6 Feet Long (93240A037)
- PRIME-LINE Cap Nut, 3/8"-16, Steel, Zinc Plated, 25 PK (9077538)
- PRIME-LINE Cap Nut, 3/8"-16, 18-8 Stainless Steel, Plain, 10 PK (9077574)
- PRIME-LINE Cap Nut, #8-32, Brass, Brass, 10 PK (9077104)
- PRIME-LINE Acorn Cap Nuts, 1/4 in.-20, Zinc Plated Steel, 20PK (9077384)
- PRIME-LINE Cap Nut, #10-24, Brass, Brass, 10 PK (9077237)
- PRIME-LINE Cap Nut, 5/16"-18, 18-8 Stainless Steel, Plain, 10 PK (9077498)
- MIDWEST FASTENER High Crown Cap Nut, #10-32, Steel, Chrome Plated, 10 PK (74327)
- Prime-Line Cap Nuts & Acorn Nuts