Shop All Ferrules
Prime-Line
Cable Ferrules, 1/4 in., Extruded Aluminum 20 Pack
Mfr # GD 12180
Zoro # G400933653
$20.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1/4 in.
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # GD 12180
- Zoro # G400933653
- UPC # 49793121806
- Country of Origin China
- Category Ferrules
Dimensions
Overall Length | 1/4 in. |
Details
Material | Aluminum |
Description
These are extruded aluminum ferrules are used to clamp cable loops into fixed position. The stops finish off end of cable or as a stopping point at any location on cable. Select from eight stock cable sizes.
- •Used to clamp cable loops into fixed position
- •Use with 1/4 inch diameter cable
- •Milled aluminum finish
- •Extruded aluminum construction
- •Easy to install
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.38 to 0.44 in. (07401003)
- APPLETON ELECTRIC Legend Plate, Start, White/Black (LNPSTQ)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 100 ft, Green, Nylon Jacket, PVC Insulation (11599808)
- REMKE Cord Grip, Int Thrd, 3/4" NPT, .562-.625 (RSRF-2110)
- PANDUIT Ferrul, Insul, Twin, 2x12Awg, 12mm, Gry, PK100 (FTD81-12-C)
- PANDUIT Ferrule, 14 AWG, PP, 15/32in., PK500 (FSD80-8-D)
- ECLIPSE TOOLS Wire Ferrule, Green, 6 AWG, 18mm, PK100 (701-021)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, SS, PK25 (SS-781-SP2)
- INTERSTATE PNEUMATICS 0.478 Inch ID x 0.687 Inch Long Ferrules, PK 12 (F4750-12)
- AMFLO BRASS FERRULES 687 ID (AMF7329)
- PANDUIT Polypropylene Insul ferrules Sngl wire DIN exp, FSDXL80-12-C, PK 100 (FSDXL80-12-C)
- Prime-Line Ferrules