Shop All Cabinet Handles & Pulls
Prime-Line
Cabinet Door Pull Handle, Chrome Plated, 3 in. Hole Center 2 pack
Mfr # U 9051
Zoro # G100921783
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Size 3 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # U 9051
- Zoro # G100921783
- UPC # 49793090515
- Country of Origin Taiwan, Province of China
- Category Cabinet Handles & Pulls
Dimensions
Size | 3 in. |
Details
Finish | Chrome |
Description
This is a cabinet door pull handle. It comes with a chrome plated finish and mounting holes 3 in. on center. Used by a variety of RV and cabinet manufacturers. Screws included for easy installation.Chrome Plated Finish 3 in. hole centers Screws Included Easy to install For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACROVYN Door Protection Plate, 28" W, 12" H (KP60T2812108N)
- ADAMS RITE 7140 Elec Stk, 24 VDC, STD Fail Sec, 1-1/4" x 4-7/8" Square FP, US26D (7140-510-626-00)
- ADAMS RITE AdamsRite: Doggimg Key Metal Bar 5/32 5/32 Inch (ADR-29-0480-MP)
- GLIDERITE HARDWARE 3 in. Center to Center Classic Bin Pull - 953-BP, 10PK (953-BP-10)
- PRIME-LINE Prime Line Products 0528398 Prime-Line Drawer & Cabinet Lock; Keyed Alike; Stainless Steel - Chrome Plated (528398)
- PRIME-LINE Cabinet Drawer Pull, 3 in. Hole Centers, Diecast Construction Single Pack (U 11279)
- PRIME-LINE Pull Hndl 2-1/8In Brz (164450)
- RICHELIEU HARDWARE 10 1/8 in (256 mm) Center-to-Center Chrome Contemporary Cabinet Pull (7979256140)
- ELEMENTS BY HARDWARE RESOURCES 96 mm Center-to-Center Matte Black Knox Cabinet Bar Pull, (645-96MB-10)
- MNG 128mm Pull, Park Avenue, Satin Nickel (17728)
- ELEMENTS BY HARDWARE RESOURCES 96 mm Center-to-Center Polished Chrome Rope Detailed Lindos Cabinet Pull (Z115-96PC)
- Prime-Line Cabinet Handles & Pulls