Shop All Sliding Track & Hangers
Prime-Line
C 1055 PATIO DOOR #14538
Mfr # 14538
Zoro # G1752043
product price: $40.25
/ea
$40.25
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
- Brand Prime-Line
- MFR # 14538
- Zoro # G1752043
- UPC # 78874145387
- Country of Origin United States
- Category Sliding Track & Hangers
Description
This mill finish patio door handle is a surface mount with clamp latch style. Used exclusively by International Windows on their 900 series patio doors. It mounts on the door's inside frame and the clamp latch latches onto an extrusion (astragal) on the jamb. The clamp is unique due to its teeth like design. It has a 2-1/8 in. inside handle height. Mounting holes are 3 in. on center. Handle is non-handed and can be used on either right or left handed doors. The outside handle is a gray extruded aluminum and non-keyed handle. To key this unit purchase the Prime-Line part E 2072.
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
- BEST HINGES 4-1/2in x 4-1/2in Spring Hinge # 420939 Satin Chrome Finish (2060R41226D)
- DELTANA Baseboard Door Bumper, Solid Brass Bright Chrome 3-1/4" (BDS30U26)
- SPEC Extension Spring, Music Wire, PK2 (E10001054500M)
- ADAMS RITE AdamsRite: MS Deadlock, Flat Faceplate, ANSI Size, 1-1/2" Backset, Straight Bolt, Aluminum (ADR-MS1850SN-410-628)
- PRIME-LINE Keeper Patio Door #1450H (14504)
- PRIME-LINE Lock Patio Door Blk (U9849)
- PRIME-LINE Guide Drawr Trak #22486 (22486)
- PRIME-LINE Bypass Wardrobe Track Kit, 48 in. Opening, Dial-Adjusting Rollers 1 Kit (163589-1)
- PRIME-LINE Bi-Fold Closet Track Kit, 36 in. Length, Steel Track, White (1 kit) (161794-1)
- PRIME-LINE Latch Mortise Patio Door (153554)
- PRIME-LINE Handle Patio Door 141639 (141639)
- Prime-Line Pocket & Sliding Door Hardware