Shop All Bathroom Partitions & Accessories
Prime-Line
Bumper Hook Repair Kit, Stainless Steel with Satin Finish Single Pack
Mfr # 656-1006
Zoro # G900933399
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color/Finish Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # 656-1006
- Zoro # G900933399
- UPC # 80296311776
- Country of Origin Taiwan, Province of China
- Category Bathroom Partitions & Accessories
Details
Color/Finish | Stainless Steel |
Description
This bumper hook repair kit is constructed from stainless steel with a satin finish. It features a stainless steel bumper hook, mounting plate, security fasteners and a Torx security installation bit. This kit offers increased strength and durability. Used on the back of toilet partition doors Dual use design; Hook and bumper 3 in. protrusion Stainless steel cover/ mounting plate, hook with rubber bumper Tamper-proof fastener Mounting hardware included A Torx head screwdriver is required for installation For further dimensional information, please see the line drawing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Elbow, 90 Degrees, Insert x MNPT, 2 in Pipe Size (1413-020)
- EEMAX 240VAC, Both Electric Tankless Water Heater, General Purpose, 80 Degrees to 140 Degrees F, 1 Phase (PR036240)
- HOSE MASTER 2" Dia x 10-1/2" L SS Flexible Metal Hose (G200CM105)
- THRIFCO PLUMBING 53054 Strip Brass Insert 2 (8430169)
- PRIME-LINE Repair Kit for Outswinging 1 in. Doors, Round Edge Single Pack (656-1001)
- PRIME-LINE Alcove Bracket Kit, For 1 in. Panels, Zinc Alloy, Chrome Plated Single Pack (656-2900)
- PRIME-LINE Post Mounted Gravity Pivot Hinge, 1-1/4 in., Cast Zamak, Chrome Finish, Bottom Mount Single Pack (656-7124-T)
- PRIME-LINE Square Post Shoe, 1-1/4 in., Cast Zamak Construction, Chrome Plated Single Pack (656-9297)
- PRIME-LINE Wing Urinal Bracket, 1 in. x 12 in., Zamak, Chrome Plated, with Fasteners Single Pack (656-6440)
- PRIME-LINE One Ear Wall Brackets, 1 in., Stainless Steel, Satin Finish with T-27 Torx Fasteners Single Pack (656-3012)
- ASI GLOBAL PARTITIONS 82" x 4" Pilaster Toilet Partition, Cellular Honeycomb, Almond (40-M1370403-03)
- Prime-Line Bathroom Partitions & Accessories