Shop All Screen Spline
Prime-Line
Bulk Screen Spline, 0.185-in. Diameter, 25ft Roll, Black Single Pack
Mfr # P 7940
Zoro # G200935208
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Black
- Insert Size 0.185 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # P 7940
- Zoro # G200935208
- UPC # 49793879400
- Country of Origin China
- Category Screen Spline
Dimensions
Insert Size | 0.185 in. |
Details
Finish | Black |
Description
The Prime-Line P 7940 25 ft 0.185-Inch Diameter Round Screen Spline secures various screen types into window screen channels. Use the round spline to hold fiberglass and aluminum screen material to screen frames of both windows and doors. This bulk spline is constructed of top-quality extruded vinyl that is round in shape, UV stabilized, and has a serrated exterior surface. It features a round hollow serrated core for easy installation. The window spline has an outside diameter of 0.185 (3/16) inch and measures 25 feet in length.
- •SPLINE FOR WINDOW SCREEN – The screen retainer spline secures various screen types into window screen channels; use the roll to hold fiberglass and aluminum screen material to screen frames of both windows and doors
- •BUILT TO LAST - Constructed of top-quality extruded vinyl, the black window screen spline is round in shape, UV stabilized, and features a serrated exterior surface
- •EASY INSTALLATION – Featuring a round hollow serrated core, the retainer spline is easy to install
- •DIMENSIONS – The spline roller for window screens has an outside diameter of 0.185 (3/16) inch and measures 25 feet in length
- •Prime-Line GRADE – We specialize in repair and replacement hardware products for your home; Prime-Line’s commitment to quality results in repairs that look as good as the initial install, making us the go-to solution for our loyal customers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Garage Door Hinge, 7-1/2 In H, PK2 (HS312)
- PRIMELINE TOOLS 8 in. Square Body, Casement Window Operator, Left Handed (Single Pack) (H 3516)
- GLYNN JOHNSON Overhead Holders and Stops (AJK90 SP28)
- FLEXITALLIC Spiral Wound Metal Gasket, 5 In, 316SS (CG)
- PRIME-LINE 80x421BLK Scr Spline (P 8167)
- PRIME-LINE Bulk Screen Spline, 0.185 in. Diameter, 250ft. 1 Roll (P 7944)
- PRIME-LINE 0.14 in. x 25 ft. Roll Black Spline Single Pack (P 7519)
- PRIME-LINE Spline Screen0.19X25'Gry (P7941)
- PRIME-LINE 0.25 in. x 25 foot Roll, Black Spline 24 Pack (P 7530)
- PRIME-LINE 0.23 in. x 250 ft. Roll Gray Spline 1 Roll (P 7705)
- PRIME-LINE Screen Retainer Spline, 0.195 in., 250 foot, Black 1 Roll (P 7954)
- Prime-Line Screen Spline