Shop All Screen Spline
Prime-Line
Bulk Screen Spline, 0.185 in. Diameter, 250ft. 1 Roll
Mfr # P 7944
Zoro # G000935255
product price: $22.75
/ea
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Insert Size 0.185 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # P 7944
- Zoro # G000935255
- UPC # 49793879448
- Country of Origin China
- Category Screen Spline
Dimensions
Insert Size | 0.185 in. |
Details
Finish | Black |
Description
This is a screen retainer spline designed to be use for securing various types of screen fabric into a window screen or screen door frame. 0.185 in. (3/16 in.) in diameter. It is a top quality round, serrated vinyl with a hollow core. Color is black. 250 ft. per roll.Used for securing various screen types into window screen channels UV stabilized 0.185 in. diameter Black extruded vinyl 250 ft. roll Hollow core for easy installation 32 point serrated design For further dimensional information, please see the line drawing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Separate Soft-close Damper Bulk pack (ISC)
- DON-JO 10" CTC Round Door Pull, 3/4" Round, 2-1/4" Projection (17628)
- ZORO SELECT Corner Guard, Black/Yellow, 1-5/8"W X 39-1/2"H (31CA19)
- ZORO SELECT 1 1/2 in W x 96 in H Nickel Continuous Hinge (1CCN9)
- PRIME-LINE 25'155532BLK Spline (P 7520)
- PRIME-LINE Glass Glazing Spline, Gray Vinyl, 200 ft. 1 Roll (P 7768)
- PRIME-LINE Spline Blk 25'L .185 (P7940)
- PRIME-LINE 25'185316BLK Spline (P 7940)
- PRIME-LINE Bulk Screen Spline, 0.185-in. Diameter, 25ft Roll, Black Single Pack (P 7940)
- PRIME-LINE 0.165 in. x 500 ft. Roll Gray Spline 1 Roll (P 7674)
- STRYBUC .250 Solid Spline Foam Black (66-34)
- Prime-Line Screen & Storm Door Hardware